Shop All Spray Paint
Forrest Paint Co
Forrest Paint 6306 1200º Wood Stove High Temp Paint - High-Heat Primer
Mfr # 6306
Zoro # G404164077
$26.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Stove Paint
- Paint and Primer Surface Material Stoves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Forrest Paint Co
- MFR # 6306
- Zoro # G404164077
- UPC # 31956163068
- Country of Origin China
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | Stove Paint |
Paint and Primer Surface Material | Stoves |
Description
Formulated with a unique blend of heat resistant pigments in a silicone polymer resin that provides excellent color retention and film integrity in working temperatures up to 1200°F (650°C). High Temperature Paint is designed for rapid curing and great working properties over ferrous metal surfaces. Ideal for wood, pellet, and gas stoves as well as stove pipes, engines, engine manifolds, and many other metal substrates that are subject to high temperatures.
Fast Drying Silicone High-heat Paint.
Can withstand temperatures to 1200°F.
Maintains excellent color stability to 900°F and good color stability to 1200°F.
Can be used on wood stoves, pipe, boilers, furnaces, radiators, ovens, engines, auto exhaust manifolds, heaters, mufflers, barbecues, etc.
12 Ounce Cans.
Finish: High-Heat Primer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUD KUTTER Krud Kutter PH35-12 Waste Paint Hardener 3.5 Oz. (618818270357)
- RUST-OLEUM Moisture Stop 1 Gallon (301239)
- RUST-OLEUM Almond, Gloss, 12 oz (249032)
- WOOSTER 3" Thin Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (4181-3)
- RUST-OLEUM Spray Paint, Warm Caramel, Satin, 12 Oz (334083)
- GENERAL PAINT Shutter Red, Gloss, 12 oz (705267)
- RUST-OLEUM Dark Red, Matte, 12 Oz (358831)
- RUST-OLEUM Vintage Gold, Metallic, 11 oz (342918)
- RUST-OLEUM Rust Preventative Spray Paint, Gloss, 12oz (376886)
- ZINSSER Dark Bronze, 12 oz 6 PK (7272-830)
- KRYLON 5503 COLORMAXX 12 OZ BAN NER RED GLOSS (K05503007)
- Forrest Paint Co Spray Paint & Primer