Shop All Range Hoods
Forno
Taranto 30 in. Under Cabinet Range Hood w/Hybrid Filter
Mfr # FRHUC5227-30
Zoro # G410083577
product price: $493.99
/ea
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 7.32"
- Width (In.) 30"
- Depth (In.) 21.1"
- Voltage 120
- Length 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forno
- MFR # FRHUC5227-30
- Zoro # G410083577
- UPC # 686136950053
- Country of Origin China
- Category Range Hoods
Dimensions
Height (In.) | 7.32" |
Width (In.) | 30" |
Depth (In.) | 21.1" |
Length | 30" |
Details
Item | Taranto 30" Under Cabinet Range Hood w/Hybrid Filter |
Voltage | 120 |
Material | Stainless Steel |
Filter Material | Stainless Steel |
Features | 3 Speed Touch Control, Hybrid Filters, 2 Surface Lights |
Installation | Under Cabinet |
Noise Level | 25 dB to 65 dB |
Description
This under cabinet range hood is equipped with GU10 LED lights. The 3-speed electronic push button control allows quicck adjustment of fan speed. The stainless steel filters capture grease and smoke particles.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Seal (00-292288)
- ZORO SELECT Disp Cutlery Set, BK, Med Weight, PK250 (BWKFKTNSMWPSBLA)
- ALLIANCE NUT ACORN #10-32 (M414215)
- CHARMS Sweet and Sour Pop, 195 lb, Assorted Flavors, PK48, 48PK (295132)
- FORNO Siena 30In. Wall Mount Range Hood with Baffle Filters (FRHWM5084-30)
- FORNO Campobasso 30In. Wall Mount Range Hood with Hybrid Filter (FRHWM5010-30)
- FORNO Savona 48In. Wall Mount Range Hood w/Hybrid Filters & Back Splash (FRHWM5029-48HB)
- FORNO Savona 36In. Wall Mount Range Hood w/Hybrid Filters & Back Splash (FRHWM5029-36HB)
- BROAN Range Hood, 30 In (413001)
- LAMBRO INDUSTRIES INC Lambro 224WS 4 in. White Dryer Vent Hood (776708)
- DEFLECTO Wide-Mouth Galvanized 4" Vent Hood (GVH4)
- Forno Range Hoods