Shop All Range Hoods
Forno
Siena 30In. Wall Mount Range Hood with Baffle Filters
Mfr # FRHWM5084-30
Zoro # G810544494
product price: $575.99
/ea
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 30"
- Width (In.) 30"
- Depth (In.) 19.1"
- Voltage 120
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forno
- MFR # FRHWM5084-30
- Zoro # G810544494
- UPC # 686136950060
- Country of Origin China
- Category Range Hoods
Dimensions
Height (In.) | 30" |
Width (In.) | 30" |
Depth (In.) | 19.1" |
Length | 30" |
Details
Item | Siena 30" Wall Mount Range Hood with Baffle Filters |
Voltage | 120 |
Material | Stainless Steel |
Features | 4 Speed Push Button Control, Timer, 2 Surface Lights, Ducted Exhaust, Baffle Filters |
Ventilation Power | 450 CFM |
Filter Care | Reusable - Place in Dishwasher - Fully Submersible |
Noise Level | 25 dB to 65 dB |
Style | Chimney |
Description
This ceiling chimney-style vent is constructed from stainless steel for durability. Includes a 4 speed touch control panel with timer, fan speed indicator and two halogen lights. The 450 CFM motor pulls smoke, fumes and odors away from the cooking area. Easy to clean filters trap grease and oil particles.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Affresh Washer Tablets (W10135699)
- NUTRICHEF 12 Sets Glass Container With Blue Lid (NCGLBU)
- MASTER LOCK Master Lock Latch Tight Group Lock Box, Portable, Red, 498A (498A)
- POLAR-TECH Ice-Brix Poly Pouch, Reuseable, Leakproof, 48 oz., Pk3 (IB 48)
- FORNO Savona 48In. Wall Mount Range Hood w/Hybrid Filters & Back Splash (FRHWM5029-48HB)
- FORNO Savona 36In. Wall Mount Range Hood w/Hybrid Filters & Back Splash (FRHWM5029-36HB)
- FORNO Campobasso 30In. Wall Mount Range Hood with Hybrid Filter (FRHWM5010-30)
- SUMMIT APPLIANCE Summit Appliance Shell36W 36 in. Shell Hood - White (Shell36W)
- BROAN Stainless Steel Non-ducted Range Hood (413604)
- LAMBRO INDUSTRIES INC Lambro 222WS 3 in. White Dryer Hood Vent (770357)
- XTREMEAIR 42 In. Island Mount Hood (PX06-I42)
- Forno Range Hoods