Shop All Refrigerators
Forno
Salerno 33In. Side-by-Side Stainless Steel Refrigerator
Mfr # FFRBI1805-33SB
Zoro # G010544447
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,810.99
Free 30-Day Returns
Key Features
- Refrigerator Style Side by Side
- Overall Depth 25"
- Width 32.9"
- Overall Height 70.1"
- Voltage 115V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Forno
- MFR # FFRBI1805-33SB
- Zoro # G010544447
- UPC # 686136918312
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 25" |
Width | 32.9" |
Overall Height | 70.1" |
Length | 32.9" |
Details
Refrigerator Style | Side by Side |
Refrigerator Item | FORNO Salerno 33" Side-by-Side Stainless Steel Refrigerator |
Voltage | 115V |
Finish | Stainless VCM Look |
Refrigerator Capacity | 9.54 Cu. Ft. |
Construction Material | Metal |
Total Capacity | 15.62 Cu. Ft. |
Freezer Capacity | 6.08 Cu. Ft. |
Temperature Range (F) | -9 to 41°F |
Features | Frost-Free, Intelligence Chip Temperature Control, LED Touch Panel, Interior Light, Freezer |
Refrigerator Interior | 3 Adjustable Glass Shelves, 2 Crisper Drawers, 3 Door Bins |
Freezer Interior | 3 Adjustable Shelves, 2 Pull-Out Drawers, 3 Door Bins |
Installation | Freestanding |
Description
This 15.6 Cu.Ft.frost-free refrigerator comes with an intelligence chip temperature control system. An LED touch panel allows for easy access and control of features. Fresh food section has 9.54 cu.ft. capacity with 3 adjustable shelves, and 2 crisper drawers and 3 bins. Freezer has 6.08 cu.ft. capacity and includes 3 adjustable shelves, 2 pull out drawers and 3 door bins.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENNY PENNY Gasket, Door , 21-3/4" X 23-3/4" (25793)
- CRETORS Dump Spring, 13 Coil (1902)
- VINTIQUEWISE 15 Decorative Weave Water Hyacinth Round Mat Charger Plates for Dining Table (QI003915-15)
- POWER SOAK SYSTEMS Thermodisc Switch Water Overte (28454)
- FORNO Bovino 37In. French Door Stainless Steel Refrigerator Decorative Grill (FFFFD1907-37SG)
- FORNO Moena 36In. French Door Stainless Steel Refrigerator (FFRBI1820-36SB)
- FORNO Moena 36In. French Door Stainless Steel Refrigerator Grill Trim (FFRBI1820-40SG)
- FORNO Bovino 33In. French Door Stainless Steel Refrigerator (FFFFD1907-33SB)
- FORNO Refrigerator 11.1 CU.FT Bottom Mount (FFFFD1948-24RS)
- FORNO No Frost Refrigerator 31In. French Door Stainless Steel w/Ice Maker (FFFFD1974-31SB)
- DANBY Compact Refrigerator, Black, 17-5/8in D, 2.3 cu ft (DAR022A1BDB)
- Forno Refrigerators