Shop All Refrigerators
Forno
Rizzuto Refrigerator & Freezer 60In. Wide w/Decorative Grill
Mfr # FFFFD1933-60S
Zoro # G910544448
original price:
$4,017.99
11% off
new price: $3,540.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
$3,540.99
Free 30-Day Returns
Key Features
- Refrigerator Style Side by Side
- Overall Depth 30.5"
- Width 60"
- Overall Height 76.2"
- Voltage 115V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forno
- MFR # FFFFD1933-60S
- Zoro # G910544448
- UPC # 686136990073
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 30.5" |
Width | 60" |
Overall Height | 76.2" |
Length | 60" |
Details
Refrigerator Style | Side by Side |
Refrigerator Item | Rizzuto Refrigerator & Freezer 60" Wide w/Decorative Grill |
Voltage | 115V |
Finish | Stainless VCM |
Construction Material | Metal |
Temperature Range (F) | -18 to 43°F |
Total Capacity | 27.6 Cu. Ft. |
Features | Interchangable Fridge/Freezer Zones, Electronic Control, LED Display, Adjustable Legs, Interior Light, Door Ajar Alarm, Garage Ready |
Installation | Built-In |
Description
Featuring interchangable refrigerator/freezer zones for easy temperature control. LED Display Conversion allows for easy reading of temperature measurements and settings. Adjustable levelling legs lets you tailor the refrigerator's height to fit your needs. The Door Ajar Alarm will alert you if the door is open. The Garage Ready feature allows you to keep your refrigerator in any environment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDY WACKS Handy Wacks 15"x10.75" Interfolded Dry Wax Deli Paper, PK6000 (EZ-15N)
- CREATIVE CONVERTING Navy and Gold 100th Birthday Napkins, 6.5", 192PK (357617)
- OFFICE SNAX Lick Stix Candy Value (OFX00654)
- HOBART Center Ceramic (404145-1)
- FORNO Bovino 33In. French Door Stainless Steel Refrigerator (FFFFD1907-33SB)
- FORNO Moena 36In. French Door Stainless Steel Refrigerator Grill Trim (FFRBI1820-40SG)
- FORNO Refrigerator 22.2 CU.FT Bottom Mount Combo (FFFFD1948-48S)
- FORNO No Frost Refrigerator 31In. French Door Stainless Steel w/Ice Maker (FFFFD1974-31SB)
- FORNO Moena 36In. French Door Stainless Steel Refrigerator (FFRBI1820-36SB)
- FORNO Salerno 33In. Side-by-Side Stainless Steel Refrigerator (FFRBI1805-33SB)
- WHYNTER 24 inch Built-In 46 Bottle Undercounter Stainless Steel Wine Refrigerator (BWR-408SB)
- Forno Refrigerators