Shop All Refrigerators
Forno
Rizzuto 28In. Left Swing Open Stainless Steel Refrigerator
Mfr # FFFFD1933-32LS
Zoro # G710544501
product price: $1,918.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$1,918.99
Free 30-Day Returns
Key Features
- Refrigerator Style Upright
- Overall Depth 30.5"
- Width 32.4"
- Overall Height 76.2"
- Voltage 115V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forno
- MFR # FFFFD1933-32LS
- Zoro # G710544501
- UPC # 686136990073
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 30.5" |
Width | 32.4" |
Overall Height | 76.2" |
Length | 32.4" |
Details
Refrigerator Style | Upright |
Refrigerator Item | FORNO Rizzuto 28" Left Swing Open Stainless Steel Refrigerator |
Voltage | 115V |
Finish | Stainless VCM |
Temperature Range (F) | -18 to 43°F |
Total Capacity | 13.8 Cu. Ft. |
Construction Material | Metal |
Features | Interchangable Fridge/Freezer Zones, Electronic Control, LED Display, Adjustable Legs, Interior Light, Door Ajar Alarm, Garage Ready |
Door Orientation | Left Hand Open |
Installation | Built-In |
Description
Featuring interchangable refrigerator/freezer zones for easy temperature control. LED Display Conversion allows for easy reading of temperature measurements and settings. Adjustable levelling legs lets you tailor the refrigerator's height to fit your needs. The Door Ajar Alarm will alert you if the door is open. The Garage Ready feature allows you to keep your refrigerator in any environment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUDDY FRUITS Buddy Fruits Apple Cinnamon 4.1 oz., PK100 (00810387022577)
- GLOBAL EQUIPMENT Hinged Lid for 40 X 48 Folding Wire Containers (275977)
- CAMBRO Camwear 12"x18"x9" Deep 4.75 gal. Clear Polycarbonate Food Storage Box (12189CW135)
- MOFFAT Capacitor 12Uf (M232552)
- FORNO Cologne 30In. Freestanding Stainless Steel Refrigerator (FFRBI1821-30S)
- FORNO No Frost Refrigerator 31In. French Door Stainless Steel w/Ice Maker (FFFFD1974-31SB)
- FORNO Bovino 33In. French Door Stainless Steel Refrigerator (FFFFD1907-33SB)
- FORNO Moena 36In. French Door Stainless Steel Refrigerator Grill Trim (FFRBI1820-40SG)
- FORNO Capraia Triple Temp Zones - Dual Zone Wine Cooler w/Drawers (FWCDR6661-30)
- FORNO Refrigerator 22.2 CU.FT Bottom Mount Combo (FFFFD1948-48S)
- WHYNTER Built-in Stainless Steel Dual Zone Compressor Wine Refrigerator (BWR-1642DZ)
- Forno Refrigerators