Shop All Refrigerators
Forno
Moena 36In. French Door Stainless Steel Refrigerator Grill Trim
Mfr # FFRBI1820-40SG
Zoro # G210544476
product price: $2,659.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$2,659.99
Free 30-Day Returns
Key Features
- Refrigerator Style French Door
- Overall Depth 27.8"
- Width 40"
- Overall Height 86.08"
- Voltage 115V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forno
- MFR # FFRBI1820-40SG
- Zoro # G210544476
- UPC # 686136918251
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 27.8" |
Width | 40" |
Overall Height | 86.08" |
Length | 40" |
Details
Refrigerator Style | French Door |
Refrigerator Item | FORNO Moena 36" French Door Stainless Steel Refrigerator Grill Trim |
Voltage | 115V |
Finish | Stainless VCM Look |
Total Capacity | 19.2 Cu. Ft. |
Refrigerator Capacity | 12.12 Cu. Ft. |
Freezer Capacity | 7.12 Cu. Ft. |
Features | Frost-Free, Ice Maker, Vacation Mode, Intelligence Chip Temperature Control, LED Touch Panel, Interior Light, Freezer, Decorative Grill |
Temperature Range (F) | -9 to 41°F |
Construction Material | Metal |
Installation | Built-In |
Refrigerator Interior | 2 Adjustable Glass Shelves, 2 Crisper Drawers, 2 Door Bins, 1 Gallon Bin |
Freezer Interior | 3 Pull-Out Drawers |
Description
Thia 19.2 Cu.Ft.French door frost-free refrigerator comes with an intelligence chip temperature control system. An LED touch panel allows for easy access and control of all features. Fresh food section has 2.12 cu.ft. capacity with 2 adjustable shelves, 2 crisper drawers, 2 door bins and 1 gallon bin. Freezer section has 7.14 cu.ft. capacity in 2 pull out drawers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Diecast Pella Window Crank Handle, 3/8 In. Special Deep Spline Socket, Copperite Tan Single Pack (H 3956)
- ULTRAFRYER Microswitch (18185)
- GATORADE Gatorade Zro Rtd Glac Frz 20Oz (04354)
- METRO 1/2 Height Clear Door Gasket (RPC06-910C)
- FORNO Refrigerator 22.2 CU.FT Bottom Mount Combo (FFFFD1948-48S)
- FORNO Rizzuto 28In. Left Swing Open Stainless Steel Refrigerator (FFFFD1933-32LS)
- FORNO Moena 36In. French Door Stainless Steel Refrigerator (FFRBI1820-36SB)
- FORNO No Frost French Door Refrigerator Stainless Steel w/Ice Maker (FFFFD1974-35SG)
- FORNO Refrigerator 11.1 CU.FT Bottom Mount (FFFFD1948-24RS)
- FORNO No Frost Refrigerator 31In. French Door Stainless Steel w/Ice Maker (FFFFD1974-31SB)
- AVANTI Refrigerator 4.4Cf White (RM4406W)
- Forno Refrigerators