Shop All Refrigerators
Forno
Moena 36In. French Door Stainless Steel Refrigerator
Mfr # FFRBI1820-36SB
Zoro # G710544488
product price: $1,810.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,810.99
Free 30-Day Returns
Key Features
- Refrigerator Style French Door
- Overall Depth 27.8"
- Width 35.9"
- Overall Height 69.88"
- Voltage 115V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forno
- MFR # FFRBI1820-36SB
- Zoro # G710544488
- UPC # 686136918244
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 27.8" |
Width | 35.9" |
Overall Height | 69.88" |
Length | 35.9" |
Details
Refrigerator Style | French Door |
Refrigerator Item | FORNO Moena 36" French Door Stainless Steel Refrigerator |
Voltage | 115V |
Finish | Stainless VCM Look |
Construction Material | Metal |
Freezer Capacity | 7.12 Cu. Ft. |
Total Capacity | 19.2 Cu. Ft. |
Features | Frost-Free, Ice Maker, Vacation Mode, Intelligence Chip Temperature Control, LED Touch Panel, Interior Light, Freezer |
Refrigerator Capacity | 12.12 Cu. Ft. |
Temperature Range (F) | -9 to 41°F |
Freezer Interior | 2 Pull-Out Drawers |
Installation | Freestanding |
Refrigerator Interior | 2 Adjustable Glass Shelves, 2 Crisper Drawers, 2 Door Bins, 1 Gallon Bin |
Description
This 19.2 Cu.Ft. French door frost-free refrigerator comes with an intelligence chip temperature control system. An LED touch panel allows for easy access and control of all features. Fresh food section has 12.12 cu.ft. capacity with 2 adjustable shelves, 2 crisper drawers and 2 bins with 1 gallon bin. Freezer section has 7.14 cu.ft. capacity in 2 pull out drawers.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REUNION COFFEE ROASTERS Privateer Dark, RA, Soft Coffee Pods, PK96 PK (RI8005)
- VALLEY LAHVOSH Lahvosh Crackerbread 3 Original Rounds 4.5 oz., PK12 (4742300)
- TABLECRAFT Beverage Dispenser, Single, Black, 3 gal. (353DP)
- ALBANESE WORLDS BEST Gummi Peach Rings 7Oz (53349)
- FORNO Refrigerator 22.2 CU.FT Bottom Mount Combo (FFFFD1948-48S)
- FORNO Refrigerator 11.1 CU.FT Bottom Mount (FFFFD1948-24RS)
- FORNO Capraia Triple Temp Zones - Dual Zone Wine Cooler w/Drawers (FWCDR6661-30)
- FORNO Moena 36In. French Door Stainless Steel Refrigerator Grill Trim (FFRBI1820-40SG)
- FORNO Cologne 30In. Freestanding Stainless Steel Refrigerator (FFRBI1821-30S)
- FORNO Bovino 33In. French Door Stainless Steel Refrigerator (FFFFD1907-33SB)
- AVANTI 126 Can Beverage Center, Stainless Steel (BCD50Z3S)
- Forno Refrigerators