Shop All Ovens and Ranges
Forno
Mazzanta 30In. Gas Range, 5 Burners
Mfr # FFSGS6242-30S
Zoro # G110544446
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,494.99
Free 30-Day Returns
Key Features
- Voltage 120
- Width 30"
- Height 38"
- Material Stainless Steel
- Depth 26"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Forno
- MFR # FFSGS6242-30S
- Zoro # G110544446
- UPC # 686136962742
- Country of Origin China
- Category Ovens and Ranges
Dimensions
Width | 30" |
Height | 38" |
Depth | 26" |
Length (In.) | 30" |
Counter Height | 33.5" to 34.5" |
Details
Item | FORNO Mazzanta 30" Gas Range, 5 Burners |
Voltage | 120 |
Material | Stainless Steel |
Includes | LP Conversion Kit, 3-Prong Plug, 2 Electroplated Oven Racks |
Residential / Commercial | Residential |
Features | 5 Sealed Burners with 1 Sealed Dual Ring Burner, Continuous Cast Iron Grates, 3-Layer Glass Oven Door, Adjustable Legs |
Stovetop Output | 50,000 BTU |
Oven Capacity | 4.62 Cu. Ft. |
Oven Interior | Black Enamel with 2 Halogen Lights |
Control Knob Finish | Zinc Coated Metal |
Broil and Bake Output | 25,500 BTU |
Cooktop Cavity Finish | Black Enamel |
Description
This freestanding range brings professional quality into your kitchen. Cooktop has 5 sealed burners with an output of 50,000 BTU and cast iron grates. The oven has a capacity of 4.62 cu.ft. with a broil and oven output of 25,500 BTUs. Convection fan allows consistent cooking. Included are 2 electroplated oven racks, cast iron grill, LP conversion kit and power cord. Thermostat and regulator ensure precision. Housed in a high-grade stainless steel body with a 3-layer glass door and zinc knobs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Kit, Air Gap/Manifold/Clamp, #00-913102-00394 (00-913102-00394)
- BIRO Motor Pinion-19 Tooth (H382)
- DANCO Mesh Strainer, Stainless Steel (88821)
- VOLLRATH Alum. Stock Pot Cover, Dia 10 3/4 (67509)
- FORNO COSSATO ALTA QUALITA 48In. GAS RANGETOP (FCTGS5737-48)
- FORNO Moraduccio 30In. Freestanding Gas Range, 4 Burners (FFSGS6228-30S)
- FORNO Capriasca Titanium Professional 48In. Freestanding Gas Range (FFSGS6260-48)
- FORNO Lamazze 20In. Freestanding Gas Range (FFSGS6265-20)
- FORNO Galiano 30In. Freestanding French Door Dual Fuel Range (FFSGS6356-30)
- FORNO Capriasca Titanium Professional 48In. Freestanding Dual Fuel Range (FFSGS6187-48)
- RESTON LLOYD Electric Tin Burner Cover Set 4 Chickadess (RE440595)
- Forno Ovens and Ranges