Shop All Ovens and Ranges
Forno
Lazio 30In. Freestanding Gas Range
Mfr # FFSGS6276-30
Zoro # G310544475
product price: $2,057.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$2,057.99
Free 30-Day Returns
Key Features
- Voltage 120
- Width 30"
- Height 38.58"
- Depth 27.56"
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forno
- MFR # FFSGS6276-30
- Zoro # G310544475
- UPC # 686136962827
- Country of Origin China
- Category Ovens and Ranges
Dimensions
Width | 30" |
Height | 38.58" |
Depth | 27.56" |
Length (In.) | 30" |
Counter Height | 35.5" to 36.5" |
Details
Item | Lazio 30" Freestanding Gas Range |
Voltage | 120 |
Material | Stainless Steel |
Residential / Commercial | Residential |
Includes | LP Conversion Kit, 3-Prong Plug, Air Fryer Basket, Rack, & Drip Pan, 2 Elecctroplated Oven Racks |
Features | 5 Sealed Burners with 1 Sealed Dual Ring Burner, Continuous Cast Iron Grates, 3-Layer Glass Oven Door, Adjustable Legs |
Control Knob Finish | Zinc Coated Metal |
Broil and Bake Output | 26,000 BTU |
Oven Capacity | 4.32 Cu. Ft |
Cooktop Cavity Finish | Black Enamel |
Oven Interior | Black Enamel with 2 Halogen Lights |
Stovetop Output | 70,000 BTU |
Description
This freestanding gas range brings professional quality into your kitchen. Cooktop has 5 sealed burners with output of 70,000 BTU, cast iron grates and reversible griddle. Oven has a capacity of 4.32 cu. ft., a combined broil and oven output of 26,000 BTUs and a 3-layer glass window. Convection fan, thermostat and regulator allow consistent cooking. Included are 2 electroplated oven racks, air fryer, drip pan and LP conversion kit. It's housed in a high-grade stainless steel body and zinc knobs.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRO Container , 12-1/8"Rd, 22 Qt, Clr (RFSCW22(135))
- BUNN Pressure Switch (44011.0002)
- SHURFLO Shurflo 94-800-01 Model 4008 Repair Parts - Valve Assembly (94-800-01)
- AAON Compressor Time Delay Aaon (R45120)
- FORNO Galiano 30In. Freestanding French Door Dual Fuel Range (FFSGS6356-30)
- FORNO Capriasca 30In. Freestanding French Door Dual Fuel Range (FFSGS6387-30)
- FORNO Moraduccio 30In. Freestanding Gas Range, 4 Burners (FFSGS6228-30S)
- FORNO Lamazze 20In. Freestanding Gas Range (FFSGS6265-20)
- FORNO Capriasca Titanium Professional 48In. Freestanding Gas Range (FFSGS6260-48)
- FORNO Galiano Gold Professional 36In. Freestanding Gas Range (FFSGS6244-36)
- EQUATOR 30 in. 4 Burner Built-in Induction Cooktop, Black (BIC 304)
- Forno Ovens and Ranges