Shop All Ovens and Ranges
Forno
Galiano Gold Professional 60In. Freestanding Gas Range
Mfr # FFSGS6244-60
Zoro # G510544473
product price: $8,234.99
/ea
Item requires special delivery charges. A $305.00 per item surcharge will be applied.
$8,234.99
Free 30-Day Returns
Key Features
- Voltage 120
- Width 60"
- Height 38"
- Depth 28"
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forno
- MFR # FFSGS6244-60
- Zoro # G510544473
- UPC # 686136962803
- Country of Origin China
- Category Ovens and Ranges
Dimensions
Width | 60" |
Height | 38" |
Depth | 28" |
Length (In.) | 60" |
Counter Height | 35.5" to 36.5" |
Details
Item | Galiano Gold Professional 60" Freestanding Gas Range |
Voltage | 120 |
Material | Stainless Steel |
Includes | LP Conversion Kit, 3-Prong Plug, Wok-Ring, 2 Reversible Grill/Griddles, 4 Electroplated Oven Racks |
Residential / Commercial | Residential |
Features | 10 Sealed Burners with 2 Sealed Dual Ring Burners, Double Ovens, Continuous Cast Iron Grates, 3-Layer Glass Oven Door, Adjustable Legs |
Control Knob Finish | Zinc Coated Metal |
Double Oven Capacity | 2 x 4.32 Cu. Ft. Convection Fan Ovens |
Total Broil and Bake Output | 64,000 BTU |
Stovetop Output | 142,000 BTU |
Cooktop Cavity Finish | Black Enamel |
Oven Interior | Black Enamel with 4 Halogen Lights |
Description
This gas range brings professional quality into your kitchen. Cooktop has 10 sealed burners with an output of 142,000 BTU and cast iron grates. The 8.64 cu.ft. double ovens with an output of 64,000 BTU are fitted with an internal convection fan, thermostat and regulator to allow consistent cooking, and 3-layer glass doors. Included are 4 electroplated oven racks, 2 reversible griddles, wok-ring and LP conversion kit. Housed in a high-grade stainless steel body and zinc knobs.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRETORS Drive Pin, Motor Head (12976)
- BANANA BOAT Sunblock Lotn 50Spf 8Oz (04972)
- PERLICK Bracket, Push Plunger, Gen 4 (1025471-1)
- COOPER-ATKINS Thermometer , Flange Mt, -40/60F (6142-20-3)
- FORNO Capriasca Titanium Professional 48In. Freestanding Gas Range (FFSGS6260-48)
- FORNO Loiano 24In. Freestanding Electric Range, 4 elements (FFSEL6069-24)
- FORNO 30In. Built-In Double Wall Oven (FBOEL1365-30)
- FORNO Lamazze 20In. Freestanding Gas Range (FFSGS6265-20)
- FORNO Mazzanta 30In. Gas Range, 5 Burners (FFSGS6242-30S)
- FORNO 30In. Built-In Single Wall Oven (FBOEL1358-30)
- SAFTCART Propane Cart, M - L, 29" W x 55" H, 51 lb. (7325-S)
- Forno Ovens and Ranges