Shop All Ovens and Ranges
Forno
Galiano Gold Professional 60In. Freestanding Dual Fuel Range
Mfr # FFSGS6156-60
Zoro # G910544455
product price: $8,234.99
/ea
Item requires special delivery charges. A $305.00 per item surcharge will be applied.
$8,234.99
Free 30-Day Returns
Key Features
- Voltage 240
- Width 60"
- Height 38"
- Material Stainless Steel
- Depth 28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forno
- MFR # FFSGS6156-60
- Zoro # G910544455
- UPC # 686136961721
- Country of Origin China
- Category Ovens and Ranges
Dimensions
Width | 60" |
Height | 38" |
Depth | 28" |
Length (In.) | 60" |
Counter Height | 35.5" to 36.5" |
Details
Item | Galiano Gold Professional 60" Freestanding Dual Fuel Range |
Voltage | 240 |
Material | Stainless Steel |
Residential / Commercial | Residential |
Features | 10 Sealed Burners with 2 Sealed Dual Ring Burners, Double Ovens, Continuous Cast Iron Grates, 3-Layer Glass Oven Door, Adjustable Legs |
Includes | LP Conversion Kit, 4-Prong Plug, 2 Reversible Grill/Griddles, Wok-Ring, 4 Electroplated Oven Racks |
Control Knob Finish | Zinc Coated Metal |
Double Oven Capacity | 2 x 4.32 Cu. Ft. Convection Fan Ovens |
Cooktop Cavity Finish | Black Enamel |
Stovetop Output | 142,000 BTU |
Oven Interior | Black Enamel with 4 Halogen Lights |
Total Broil and Bake Output | 12,600 Watts |
Description
This range brings professional quality into your kitchen. Cooktop has 10 sealed burners with an output of 142,000 BTU and cast iron grates. The 8.64 cu.ft. double ovens with an output of 11,100 W are fitted with an internal convection fan to allow consistent oven cooking, and 3-layer glass doors. Included are 4 electroplated oven racks, reversible griddle, concave wok-ring and LP conversion kit. Housed in a high-grade stainless steel body and zinc knobs.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE ASSY TERMINAL BLOCK W/SCREWS (D510190P)
- CAMCO MFG INC RV Camco Mfg Inc Rv 20 Ft. Standard RV Sani-Drain Sewer Hose 39611 (39611)
- AIR VENT 4 in. H X 16 in. L Mill Aluminum Undereave Vent (84126)
- BIGS Bigs Vlasic Dill Pickle Sunflower Seeds 16 oz., PK8 (1601201029)
- FORNO Lamazze 20In. Freestanding Gas Range (FFSGS6265-20)
- FORNO Capriasca 30In. Freestanding French Door Dual Fuel Range (FFSGS6387-30)
- FORNO Lecce 30In. Built-In Touch Control Induction Cooktop (FCTIN0545-30)
- FORNO COSSATO ALTA QUALITA 48In. GAS RANGETOP (FCTGS5737-48)
- FORNO 30In. Built-In Single Wall Oven (FBOEL1358-30)
- FORNO Breno 24In. Freestanding Gas Range (FFSGS6272-24)
- COOKING PERFORMANCE GROUP GU-CPG-24-M Ultra Series 24in Chrome Plated Electric Countertop Griddle - 6000W / 8000W 208 / 240V (351GUCPG24M)
- Forno Ovens and Ranges