Shop All Ovens and Ranges
Forno
Galiano Gold Professional 48In. Freestanding Gas Range
Mfr # FFSGS6244-48
Zoro # G610544472
product price: $3,787.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$3,787.99
Free 30-Day Returns
Key Features
- Voltage 120
- Width 48"
- Height 38"
- Material Stainless Steel
- Depth 28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forno
- MFR # FFSGS6244-48
- Zoro # G610544472
- UPC # 686136962544
- Country of Origin China
- Category Ovens and Ranges
Dimensions
Width | 48" |
Height | 38" |
Depth | 28" |
Length (In.) | 48" |
Counter Height | 35.5" to 36.5" |
Details
Item | Galiano Gold Professional 48" Freestanding Gas Range |
Voltage | 120 |
Material | Stainless Steel |
Includes | LP Conversion Kit, 3-Prong Plug, Wok-Ring, Reversible Grill/Griddle, 4 Electroplated Oven Racks |
Residential / Commercial | Residential |
Features | 8 Sealed Burners with 1 Sealed Dual Ring Burner, Double Ovens, Continuous Cast Iron Grates, 3-Layer Glass Oven Door, Adjustable Legs |
Additional Oven Output - Bake | 14,000 BTU |
Convection Oven Output - Broil & Bake | 30,000 BTU |
Stovetop Output | 107,000 BTU |
Cooktop Cavity Finish | Black Enamel |
Double Oven Capacity | 4.32 Cu. Ft. Convection Fan Oven + 2.26 Cu. Ft. Additional Oven |
Oven Interior | Black Enamel with 2 Halogen Lights & U-Tube Auto-Ignition |
Control Knob Finish | Zinc Coated Metal |
Description
This gas range brings professional quality into your kitchen. Cooktop has 8 sealed burners with an output of 107,000 BTU and cast iron grates. The 6.58 cu.ft. double ovens with an output of 44,000 BTU are fitted with an internal convection fan, thermostat and regulator to allow consistent cooking, and 3-layer glass doors. Included are 4 electroplated oven racks, concave Wok Ring and LP conversion kit. Housed in a high-grade stainless steel body and zinc knobs.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART Disposable Hot cup 24 oz. White, Foam, Pk500 (24J16)
- SCOTSMAN Water Sensor Assembly (02-4449-21)
- IMPERIAL COOKING EQUIPMENT Pilot Tube Assembly 3/16 X 18 " (35714)
- GATORADE Sports Drink Mix, 21 oz., Mix Powder, Regular, Fruit Punch (33691)
- FORNO Capriasca 30In. Freestanding French Door Dual Fuel Range (FFSGS6387-30)
- FORNO Capriasca 36In. Freestanding French Door Gas Range (FFSGS6460-36)
- FORNO Lamazze 20In. Freestanding Gas Range (FFSGS6265-20)
- FORNO Capriasca Titanium Professional 36In. Freestanding Gas Range (FFSGS6260-36)
- FORNO Galiano Gold Professional 36In. Freestanding Gas Range (FFSGS6244-36)
- FORNO 30In. Built-In Double Wall Oven (FBOEL1365-30)
- SUBURBAN Suburban 3308A Induction Cooktop Single (3308A)
- Forno Ovens and Ranges