Shop All Ovens and Ranges
Forno
Galiano Gold Professional 36In. Freestanding Gas Range
Mfr # FFSGS6244-36
Zoro # G410544436
product price: $3,013.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$3,013.99
Free 30-Day Returns
Key Features
- Voltage 120
- Width 36"
- Height 38"
- Depth 28"
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forno
- MFR # FFSGS6244-36
- Zoro # G410544436
- UPC # 686136962537
- Country of Origin China
- Category Ovens and Ranges
Dimensions
Width | 36" |
Height | 38" |
Depth | 28" |
Length (In.) | 36" |
Counter Height | 35.5" to 36.5" |
Details
Item | Galiano Gold Professional 36" Freestanding Gas Range |
Voltage | 120 |
Material | Stainless Steel |
Features | 6 Sealed Burners with 1 Sealed Dual Ring Burner, Continuous Cast Iron Grates, 3-Layer Glass Oven Door, Adjustable Legs |
Includes | LP Conversion Kit, 3-Prong Plug, 2 Electroplated Oven Racks |
Residential / Commercial | Residential |
Oven Interior | Black Enamel with 2 Halogen Lights & U-Tube Auto-Ignition |
Broil and Bake Output | 30,000 BTU |
Control Knob Finish | Zinc Coated Metal |
Cooktop Cavity Finish | Black Enamel |
Oven Capacity | 5.26 Cu. Ft. |
Stovetop Output | 83,000 BTU |
Description
This gas range brings professional quality into your kitchen. Cooktop has 6 sealed burners with an output of 83,000 BTU and cast iron grates. The 5.26 cu.ft. oven with an output of 30,000 BTU is fitted with an internal convection fan, thermostat and regulator to allow consistent cooking, and a 3-layer glass door. Included are 2 electroplated oven racks and LP conversion kit. Housed in a high-grade tainless steel body and zinc knobs.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Squeeze Bottle, Plastic, Clear, 12 oz., PK12 (SB12CW)
- NORLAKE Gauge, Temperature (653)
- VULCAN HART Thermometer (851800-28)
- AMANA MENUMASTER Handle & Screws- Blk (59194701)
- FORNO Lamazze 20In. Freestanding Gas Range (FFSGS6265-20)
- FORNO Professional 48In. Freestanding Gas Range with AirFry (FFSGS6291-48)
- FORNO Breno 24In. Freestanding Gas Range (FFSGS6272-24)
- FORNO 30In. Built-In Single Wall Oven (FBOEL1358-30)
- FORNO Capriasca Titanium Professional 48In. Freestanding Gas Range (FFSGS6260-48)
- FORNO Capriasca Titanium Professional 36In. Freestanding Gas Range (FFSGS6260-36)
- CADCO 10 x 27-1/4 x 18-3/4" Full Size Convection Oven, 220V, Stainless Steel (XAF-183)
- Forno Ovens and Ranges