Shop All Ovens and Ranges
Forno
Galiano 30In. Freestanding French Door Dual Fuel Range
Mfr # FFSGS6356-30
Zoro # G910544486
original price:
$3,737.99
11% off
new price: $3,292.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$3,292.99
Free 30-Day Returns
Key Features
- Voltage 240
- Width 30"
- Height 28"
- Depth 38"
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forno
- MFR # FFSGS6356-30
- Zoro # G910544486
- UPC # 686136963008
- Country of Origin China
- Category Ovens and Ranges
Dimensions
Width | 30" |
Height | 28" |
Depth | 38" |
Length (In.) | 30" |
Counter Height | 35.5" to 36.5" |
Details
Item | FORNO Galiano 30" Freestanding French Door Dual Fuel Range |
Voltage | 240 |
Material | Stainless Steel |
Includes | LP Conversion Kit, 4-Prong Plug, Wok-Ring, Reversible Grill/Griddle, 2 Electroplated Oven Racks |
Features | 5 Sealed Burners with 1 Sealed Dual Ring Burner, Continuous Cast Iron Grates, French Doors, 3-Layer Glass Oven Window, Adjustable Legs |
Residential / Commercial | Residential |
Oven Output | 4,800 Watts |
Oven Capacity | 4.32 Cu. Ft |
Oven Interior | Black Enamel with 2 Halogen Lights |
Control Knob Finish | Zinc Coated Metal |
Stovetop Output | 68,000 BTU |
Description
This range brings professional quality into your kitchen. Cooktop has 5 burners with an output of 68,000 BTU and cast iron grates. The 4.32 cu.ft. oven with an output of 4,800 Watts is fitted with a convection fan, thermostat and regulator to allow consistent cooking, and a 3-layer glass door. Included are 2 electroplated oven racks and LP conversion kit. Housed in a high-grade stainless steel body and zinc knobs.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLASTENDER Hinge Set For - Part# Gla6006207 (GLA6006207)
- HOBART Pilot Tube Assembly 3/16 X 12" (788541-A)
- BERKEL SLICERS Short Belt (2375-00015)
- CRESTWARE Whip, Stainless Steel, 16 In (FW16)
- FORNO Pallerano 20In. Freestanding Electric Range, 4 elements (FFSEL6052-20)
- FORNO Lecce 30In. Built-In Touch Control Induction Cooktop (FCTIN0545-30)
- FORNO Galiano Gold Professional 36In. Freestanding Gas Range (FFSGS6244-36)
- FORNO 30In. Built-In Single Wall Oven (FBOEL1358-30)
- FORNO Capriasca Titanium Professional 36In. Freestanding Gas Range (FFSGS6260-36)
- FORNO Capriasca 36In. Freestanding French Door Gas Range (FFSGS6460-36)
- PHOENIX DryRod Bench Oven, Type 15B - 120/240V, 150 lb 70 kg Capacity w/Installed Thermometer, 300°F 150°C (1205531)
- Forno Ovens and Ranges