Shop All Ovens and Ranges
Forno
COSSATO ALTA QUALITA 48In. GAS RANGETOP
Mfr # FCTGS5737-48
Zoro # G310544482
product price: $1,638.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,638.99
Free 30-Day Returns
Key Features
- Voltage 120
- Width 48"
- Height 8.27"
- Depth 27.56"
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forno
- MFR # FCTGS5737-48
- Zoro # G310544482
- UPC # 686136957144
- Country of Origin China
- Category Ovens and Ranges
Dimensions
Width | 48" |
Height | 8.27" |
Depth | 27.56" |
Length (In.) | 48" |
Details
Item | FORNO COSSATO ALTA QUALITA 48" GAS RANGETOP |
Voltage | 120 |
Material | Stainless Steel |
Includes | Wok-Ring, Reversible Grill/Griddle |
Features | 8 Sealed Burners with 1 Sealed Dual Ring Burner, Continuous cast Iron Grates, Auto-Ignition |
Residential / Commercial | Residential |
Cooktop Cavity Finish | Black Enamel |
Output | 107,000 BTU |
Control Knob Finish | Zinc Coated Metal |
Description
This gas rangetop has a versatile cooktop configuration with 8 sealed burners totaling 107,000 BTUs to handle any culinary challenge. Cast iron grates simplify moving pans around without lifting them off the surface and contoured Zinc Control Knobs allow easy control of the burners for precision. Includes Auto-ignition, Griddle, Wok-Ring and LP conversion Kit. Heavy-duty stainless steel cleans easily.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOLPAK Timer Delay On Break Icm203 18 (550002609)
- RANDELL Fan 6W 115V/60Hz Nut6B06Zun301 (RF MTR0104)
- ALLPOINTS Allpoints 221545 Kason 10481C00600 Handle, Release - 6 For Kason (221545)
- TURBOCHEF Door Gasket (HHB-8236.B)
- FORNO Galiano 36In. Freestanding French Door Gas Range (FFSGS6444-36)
- FORNO 30In. Built-In Single Wall Oven (FBOEL1358-30)
- FORNO Galiano 30In. Freestanding French Door Dual Fuel Range (FFSGS6356-30)
- FORNO Lamazze 20In. Freestanding Gas Range (FFSGS6265-20)
- FORNO Lseo Professional 30In. Freestanding Gas Range (FFSGS6275-30)
- FORNO Loiano 24In. Freestanding Electric Range, 4 elements (FFSEL6069-24)
- CADCO Half Size Convection Oven, 120V, 1450 Watts (OV-013)
- Forno Ovens and Ranges