Shop All Refrigerators
Forno
Cologne 30In. Freestanding Stainless Steel Refrigerator
Mfr # FFRBI1821-30S
Zoro # G910544493
product price: $5,980.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,980.99
Free 30-Day Returns
Key Features
- Refrigerator Style Upright
- Overall Depth 26.97"
- Width 29.5"
- Overall Height 73.6"
- Voltage 115V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forno
- MFR # FFRBI1821-30S
- Zoro # G910544493
- UPC # 686136918138
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 26.97" |
Width | 29.5" |
Overall Height | 73.6" |
Length | 29.5" |
Details
Refrigerator Style | Upright |
Refrigerator Item | FORNO Cologne 30" Freestanding Stainless Steel Refrigerator |
Voltage | 115V |
Features | 3 Adjustable Glass Shelves, 3 Crisper Drawers with Front Glass Panel, Temperature Control, Interior Light, Frost-Free |
Construction Material | Metal |
Temperature Range (F) | 32 to 50°F |
Total Capacity | 14.6 Cu. Ft. |
Installation | Freestanding |
Door Orientation | Left Hand Open / Reversible |
Description
This column refrigerator has 14.6 cu.ft. capacity, 3 adjustable shelves and 3 crisper drawers with glass panel. The temperature control is placed on the top inside front of the unit and interior LED lighting provides illumination. Multi Air Flow System and No Frost Design keeps food fresh for longer.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKET FORGE Stem Assembly (S10-4967)
- MANITOWOC ICE Ice Damper Magnet & Cap (7629093)
- ICE-O-MATIC Limit Switch (9101124-02)
- ALLPOINTS Pot Hook Single S/S (136360)
- FORNO No Frost French Door Refrigerator Stainless Steel w/Ice Maker (FFFFD1974-35SG)
- FORNO Salerno 33In. Side-by-Side Stainless Steel Refrigerator (FFRBI1805-33SB)
- FORNO Refrigerator 22.2 CU.FT Bottom Mount Combo (FFFFD1948-48S)
- FORNO Moena 36In. French Door Stainless Steel Refrigerator (FFRBI1820-36SB)
- FORNO No Frost Refrigerator 31In. French Door Stainless Steel w/Ice Maker (FFFFD1974-31SB)
- FORNO Rizzuto 28In. Left Swing Open Stainless Steel Refrigerator (FFFFD1933-32LS)
- DANBY Compact Refrigerator, Black, 17-5/8in D, 2.3 cu ft (DAR022A1BDB)
- Forno Refrigerators