Shop All Ovens and Ranges
Forno
Capriasca Titanium Professional 48In. Freestanding Gas Range
Mfr # FFSGS6260-48
Zoro # G810544487
product price: $4,940.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$4,940.99
Free 30-Day Returns
Key Features
- Voltage 120
- Width 48"
- Height 38"
- Material Stainless Steel
- Depth 28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forno
- MFR # FFSGS6260-48
- Zoro # G810544487
- UPC # 686136962384
- Country of Origin China
- Category Ovens and Ranges
Dimensions
Width | 48" |
Height | 38" |
Depth | 28" |
Length (In.) | 48" |
Counter Height | 35.5" to 36.5" |
Details
Item | Capriasca Titanium Professional 48" Freestanding Gas Range |
Voltage | 120 |
Material | Stainless Steel |
Includes | LP Conversion Kit, 3-Prong Plug, Wok-Ring, Reversible Grill/Griddle, 6 Electroplated Oven Racks, Rostisserie Skewer & Forks |
Residential / Commercial | Residential |
Features | 8 Sealed Dual Ring Brass Burners, Double Ovens, Continuous Cast Iron Grates, 3-Layer Glass Oven Door, Illuminated Metal Control Knobs, Adjustable Legs |
Double Oven Capacity | 4.32 Cu. Ft. Convection Fan Oven + 2.26 Cu. Ft. Additional Oven |
Stovetop Output | 160,000 BTU |
Additional Oven Output - Bake | 14,000 BTU |
Convection Oven Output - Broil & Bake | 30,000 BTU |
Control Knob Finish | Zinc Coated Metal |
Oven Interior | Speckled Blue Enamel with 3 Halogen Lights |
Description
This gas range brings professional quality into your kitchen. Cooktop has 8 brass burners with an output of 160,000 BTU and cast iron grates. The 6.58 cu.ft. double ovens with an output of 46,000 BTU are fitted with a convection fan, thermostat and regulator to allow consistent cooking, and 3-layer glass doors. Included are 6 telescopic electroplated oven racks, complete Rotisserie Kit, concave Wok Ring and LP conversion kit. Housed in a high-grade stainless steel body and zinc knobs.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIKOOLER Thermometer 2 Dial-20/80Fc (20HBM)
- CASCADES PRO Select Luncheon Napkins, 1 Ply, 11 1/4 x 12 1/2, White, PK6000 (N020)
- PROLINE PRODUCTS Overtime Sugar-free electrolyte Powder Pouches that mix 2.5 gallons of drinks, 35/Case (60-POUCH)
- ZORO SELECT Disposable Cold Cup, Plastic, 9 oz., PK2500 (V01956)
- FORNO Capriasca Titanium Professional 48In. Freestanding Dual Fuel Range (FFSGS6187-48)
- FORNO Capriasca Titanium Professional 36In. Freestanding Gas Range (FFSGS6260-36)
- FORNO Loiano 24In. Freestanding Electric Range, 4 elements (FFSEL6069-24)
- FORNO Galiano Gold Professional 48In. Freestanding Gas Range (FFSGS6244-48)
- FORNO 30In. Built-In Double Wall Oven (FBOEL1365-30)
- FORNO Capriasca 30In. Freestanding French Door Dual Fuel Range (FFSGS6387-30)
- GEH GEH GEHWB48T10095 Range Oven Stove Wire Rack (GEHWB48T10095)
- Forno Ovens and Ranges