Shop All Ovens and Ranges
Forno
Capriasca 30In. Freestanding French Door Dual Fuel Range
Mfr # FFSGS6387-30
Zoro # G710544433
product price: $4,116.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$4,116.99
Free 30-Day Returns
Key Features
- Voltage 240
- Width 30"
- Height 28"
- Material Stainless Steel
- Depth 38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forno
- MFR # FFSGS6387-30
- Zoro # G710544433
- UPC # 686136963084
- Country of Origin China
- Category Ovens and Ranges
Dimensions
Width | 30" |
Height | 28" |
Depth | 38" |
Length (In.) | 30" |
Counter Height | 35.5" to 36.5" |
Details
Item | FORNO Capriasca 30" Freestanding French Door Dual Fuel Range |
Voltage | 240 |
Material | Stainless Steel |
Includes | LP Conversion Kit, 4-Prong Plug, Wok-Ring, Reversible Grill/Griddle, Rotisserie Kit, Air Fryer Basket, Rack, & Drip Pan, 3 Electroplated Oven Racks |
Residential / Commercial | Residential |
Features | 5 Sealed Dual Ring Brass Burners, Continuous Cast Iron Grates, French Doors, 3-Layer Glass Oven Window, Adjustable Legs |
Oven Capacity | 4.32 Cu. Ft |
Stovetop Output | 100,000 BTU |
Oven Output | 6,300 Watts |
Oven Interior | Speckled Blue Enamel with 2 Halogen Lights |
Control Knob Finish | Zinc Coated Metal |
Description
This range brings professional quality into your kitchen. French doors take up 12In. less open door space and open simultaneously with one hand. Cooktop has 5 burners with an output of 100,000 BTU and cast iron grates. The 4.32 cu.ft. oven with an output of 6,300 Watts is fitted with a convection fan to allow consistent cooking, and a 3-layer glass door. Included are 3 telescopic oven racks and LP conversion kit. Housed in a high-grade stainless steel body and zinc knobs.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURKEE Durkee Garlic Pepper 21 oz., PK6 (2004202)
- CMA DISH MACHINES Micro Switch (00411.00)
- ZORO SELECT Paper, Plate, Round, 9", White, PK250 (20825)
- RABBIT Wine Opener Elect Red (W6310)
- FORNO Capriasca Titanium Professional 48In. Freestanding Gas Range (FFSGS6260-48)
- FORNO Galiano 36In. Freestanding French Door Gas Range (FFSGS6444-36)
- FORNO Capriasca Titanium Professional 36In. Freestanding Gas Range (FFSGS6260-36)
- FORNO Lamazze 20In. Freestanding Gas Range (FFSGS6265-20)
- FORNO Mazzanta 30In. Gas Range, 5 Burners (FFSGS6242-30S)
- FORNO Galiano 30In. Freestanding French Door Dual Fuel Range (FFSGS6356-30)
- UNIVEX Univex Electric Multi-Purpose Oven, 6 Trays, 10 kw, 208/240V, Digital Control (MP6TE)
- Forno Ovens and Ranges