Shop All Refrigerators
Forno
Capraia Triple Temp Zones - Dual Zone Wine Cooler w/Drawers
Mfr # FWCDR6661-30
Zoro # G110544484
product price: $3,128.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$3,128.99
Free 30-Day Returns
Key Features
- Overall Depth 26.97"
- Width 29.53"
- Overall Height 73.62"
- Voltage 115V
- Construction Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forno
- MFR # FWCDR6661-30
- Zoro # G110544484
- UPC # 686136966061
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 26.97" |
Width | 29.53" |
Overall Height | 73.62" |
Length | 29.53" |
Details
Refrigerator Item | Capraia Triple Temp Zones - Dual Zone Wine Cooler w/Drawers |
Voltage | 115V |
Construction Material | Metal |
Features | Upper Wine Cooler, 2 Drawers, 8 Wine Racks, Blue LED Lights, Electronic Control, Frost-Free, Glass Pane Door |
Upper Wine Zone Temperature Range | 47 to 56°F |
Wine Cooler Capacity | 144 Standard 750 mL Bottles |
Lower Wine Zone Temperature Range | 55 to 65°F |
Lower Drawer Capactity | 200 Standard 12oz Cans |
Drawer Temperature Range | 34 to 50°F |
Installation | Built-In |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APW Toaster Element 208V 1400W (341682)
- ELECTROLUX Lid Assembly, K120S K180S (0D7567)
- WESTERN PLASTICS Prestige Cutterbox Foil 18x1000 Hd (282P)
- MCCAFE Coffee, 8.3 oz Net Wt, Ground, PK24 (7465)
- FORNO Rizzuto 28In. Left Swing Open Stainless Steel Refrigerator (FFFFD1933-32LS)
- FORNO Azienda Dual Temperature Zone Wine Cooler -108 Bottles (FWCDR6628-24S)
- FORNO Refrigerator 22.2 CU.FT Bottom Mount Combo (FFFFD1948-48S)
- FORNO No Frost Refrigerator 31In. French Door Stainless Steel w/Ice Maker (FFFFD1974-31SB)
- FORNO Bovino 33In. French Door Stainless Steel Refrigerator (FFFFD1907-33SB)
- FORNO Bovino 37In. French Door Stainless Steel Refrigerator Decorative Grill (FFFFD1907-37SG)
- AVANTI Avanti 5.2 cu. ft. Compact Refrigerator, Stainless Steel with Black Cabinet (AR52T3SB)
- Forno Refrigerators