Shop All Range Hoods
Forno
Campobasso 30In. Wall Mount Range Hood with Hybrid Filter
Mfr # FRHWM5010-30
Zoro # G810544449
original price:
$698.99
17% off
new price: $575.99
/ea
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 30.8"
- Width (In.) 30"
- Depth (In.) 19"
- Voltage 120
- Length 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forno
- MFR # FRHWM5010-30
- Zoro # G810544449
- UPC # 686136952019
- Country of Origin China
- Category Range Hoods
Dimensions
Height (In.) | 30.8" |
Width (In.) | 30" |
Depth (In.) | 19" |
Length | 30" |
Details
Item | Campobasso 30" Wall Mount Range Hood with Hybrid Filter |
Voltage | 120 |
Material | Stainless Steel |
Features | Hybrid Filtration System, 3 Speed Push Button Control, Removable Grease Screen, 2 Surface Lights |
Filter Care | Reusable - Place in Dishwasher - Fully Submersible |
Noise Level | 25 dB to 65 dB |
Filter Material | Stainless Steel |
Description
The unit features a 3 speed push button control that allows customization of airflow. Includes a stainless steel filter that captures grease, smoke, and odors. Designed to be easy to clean. Comes with a removable grease screen and dishwasher safe baffle filters. Two LED lights offer illumination while cooking.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Door Magnet For - Part# R05.30.005.00 (R05.30.005.00)
- ANNIES Annie's Gluten Free Cheddar Macaroni & Cheese Pasta 2.01 oz. Box, PK12 (13562-61051)
- FRYMASTER Transformer, V/F Dual, 100/120V, 12/24V For - Part# Fm807-4978 (FM807-4978)
- AMERICAN RANGE Dial 2-1/4 D, 400-200 (11111)
- FORNO Siena 30In. Wall Mount Range Hood with Baffle Filters (FRHWM5084-30)
- FORNO Savona 48In. Wall Mount Range Hood w/Hybrid Filters & Back Splash (FRHWM5029-48HB)
- FORNO Savona 36In. Wall Mount Range Hood w/Hybrid Filters & Back Splash (FRHWM5029-36HB)
- XTREMEAIR USA XtremeAir PX12-U30; 30" 900 CFM; LED Lights; Baffle Filter W/ Grease Drain Tunnel; 1.0mm Non-Magnetic Stainless Steel; Under Cabinet Mount Range Hood (PX12-U30)
- BROAN NAUTILUS Broan-nautilus 10-.50in. Aluminum Filter BP4 (BP4)
- BROAN White-on-White Range Hood (F403011)
- BROAN-NUTONE Broan-Nutone 235157 30 in. Glacier Convertible Under the Cabinet Range Hood - Black (235157)
- Forno Range Hoods