Shop All Refrigerators
Forno
Bovino 37In. French Door Stainless Steel Refrigerator Decorative Grill
Mfr # FFFFD1907-37SG
Zoro # G310544437
product price: $2,688.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$2,688.99
Free 30-Day Returns
Key Features
- Refrigerator Style French Door
- Overall Depth 27.8"
- Width 37"
- Overall Height 86.9"
- Voltage 115V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forno
- MFR # FFFFD1907-37SG
- Zoro # G310544437
- UPC # 686136990158
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 27.8" |
Width | 37" |
Overall Height | 86.9" |
Length | 37" |
Details
Refrigerator Style | French Door |
Refrigerator Item | FORNO Bovino 37" French Door Stainless Steel Refrigerator Decorative Grill |
Voltage | 115V |
Finish | Stainless VCM |
Temperature Range (F) | -4 to 50°F |
Construction Material | Metal |
Total Capacity | 19 Cu. Ft. |
Features | Frost-Free, Intelligence Chip Temperature Control, LED Touch Panel, Interior Light, Freezer, Decorative Grill |
Refrigerator Capacity | 12.35 Cu. Ft. |
Freezer Capacity | 6.53 Cu. Ft. |
Freezer Interior | 2 Pull-Out Drawers |
Installation | Built-In |
Refrigerator Interior | 3 Adjustable Glass Shelves, 2 Crisper Drawers, 4 Door Bins, 4 Gallon Bins |
Description
This 19 Cu.Ft. capacity French door frost-free refrigerator comes with an intelligence chip temperature control system. An LED touch panel allows for easy access and control of all features. Fresh food section has 12.35 cu.ft. capacity with 3 adjustable shelves, 2 crisper drawers and 4 door bins and 4 gallon bins. Freezer section has 6.53 cu.ft. capacity in 2 pull-out drawers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE BELT MICRO V 46 PACKAGED (M411424P)
- SCOTSMAN Baffle - 22In (A38910-001)
- TABLECRAFT Plst Pitcher, Granite, 3-Way Sanitary Blk (144GRT)
- HENNY PENNY Heater, Strip - 230V 1020W (22648)
- FORNO Bovino 33In. French Door Stainless Steel Refrigerator (FFFFD1907-33SB)
- FORNO Moena 36In. French Door Stainless Steel Refrigerator Grill Trim (FFRBI1820-40SG)
- FORNO Moena 36In. French Door Stainless Steel Refrigerator (FFRBI1820-36SB)
- FORNO Capraia Triple Temp Zones - Dual Zone Wine Cooler w/Drawers (FWCDR6661-30)
- FORNO No Frost French Door Refrigerator Stainless Steel w/Ice Maker (FFFFD1974-35SG)
- FORNO No Frost Refrigerator 31In. French Door Stainless Steel w/Ice Maker (FFFFD1974-31SB)
- TRUE Commercial Bottle Cooler, Width 15-13/16 In Black (TBB-2-HC)
- Forno Refrigerators