Shop All Refrigerators
Forno
Bovino 33In. French Door Stainless Steel Refrigerator
Mfr # FFFFD1907-33SB
Zoro # G410544443
product price: $2,110.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$2,110.99
Free 30-Day Returns
Key Features
- Refrigerator Style French Door
- Overall Depth 27.8"
- Width 32.8"
- Overall Height 71.6"
- Voltage 115V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forno
- MFR # FFFFD1907-33SB
- Zoro # G410544443
- UPC # 686136919807
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 27.8" |
Width | 32.8" |
Overall Height | 71.6" |
Length | 32.8" |
Details
Refrigerator Style | French Door |
Refrigerator Item | FORNO Bovino 33" French Door Stainless Steel Refrigerator |
Voltage | 115V |
Finish | Stainless VCM |
Freezer Capacity | 6.53 Cu. Ft. |
Temperature Range (F) | -4 to 50°F |
Features | Frost-Free, Intelligence Chip Temperature Control, LED Touch Panel, Interior Light, Freezer |
Refrigerator Capacity | 12.35 Cu. Ft. |
Construction Material | Metal |
Total Capacity | 19 Cu. Ft. |
Installation | Freestanding |
Freezer Interior | 2 Pull-Out Drawers |
Refrigerator Interior | 3 Adjustable Glass Shelves, 2 Crisper Drawers, 4 Door Bins, 4 Gallon Bins |
Description
This 19 Cu.Ft. capacity French door frost-free refrigerator comes with an intelligence chip temperature control system. An LED touch panel allows for easy access and control of all features. Fresh food section has 12.35 cu.ft. capacity with 3 adjustable shelves, 2 crisper drawers and 4 door bins and 4 gallon bins. Freezer section has 6.53 cu.ft. capacity in 2 pull-out drawers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GIORIK FUSE, F2A, GAS, EVO, SB (FU1) (6060110)
- BUNN Stainless Steel 12 Cup, 3 Lower Warmers 64 oz. (CWTF 15 - 3L)
- ALLPOINTS Allpoints 8001151 Switch, Rocker For Alto Shaam (8001151)
- LOGO BRANDS Cleveland Browns 16oz Gameday Pint Glass (608-G16P-1)
- FORNO Salerno 33In. Side-by-Side Stainless Steel Refrigerator (FFRBI1805-33SB)
- FORNO Capraia Triple Temp Zones - Dual Zone Wine Cooler w/Drawers (FWCDR6661-30)
- FORNO Refrigerator 22.2 CU.FT Bottom Mount Combo (FFFFD1948-48S)
- FORNO Refrigerator 11.1 CU.FT Bottom Mount (FFFFD1948-24RS)
- FORNO Moena 36In. French Door Stainless Steel Refrigerator Grill Trim (FFRBI1820-40SG)
- FORNO Bovino 37In. French Door Stainless Steel Refrigerator Decorative Grill (FFFFD1907-37SG)
- SUMMIT Compact Minibar (MB27G)
- Forno Refrigerators