Shop All Refrigerators
Forno
Azienda Dual Temperature Zone Wine Cooler -108 Bottles
Mfr # FWCDR6628-24S
Zoro # G310544444
product price: $2,387.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$2,387.99
Free 30-Day Returns
Key Features
- Overall Depth 27.17"
- Width 23.54"
- Overall Height 76.77"
- Voltage 115V
- Features 3 Chambers, Temperature Control, Adjustable Display Racks, Interior Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forno
- MFR # FWCDR6628-24S
- Zoro # G310544444
- UPC # 686136966528
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 27.17" |
Width | 23.54" |
Overall Height | 76.77" |
Length | 23.54" |
Details
Refrigerator Item | Azienda Dual Temperature Zone Wine Cooler -108 Bottles |
Voltage | 115V |
Features | 3 Chambers, Temperature Control, Adjustable Display Racks, Interior Light |
Construction Material | Metal |
Capacity | 108 Standard 750 mL Bottles / 55 Standard 12oz Cans |
Upper Chamber Temperature Range | 41 to 72°F |
Installation | Built-In |
Lower Chamber Temperature Range | 34 to 46°F |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI-FOIL Handi-Foil Foil Steam Table Pan Lid, PK100 (2049-30-100)
- HENNY PENNY Bulb, Ptfe Coated, 60W 240V (BL01-015)
- TRAULSEN Sensor, Coil Temperature (337-60071-02)
- STERO DISHWASHER Fuse Type Slc 60A 480V Class G (P52-1749)
- FORNO Refrigerator 11.1 CU.FT Bottom Mount (FFFFD1948-24RS)
- FORNO Rizzuto 28In. Left Swing Open Stainless Steel Refrigerator (FFFFD1933-32LS)
- FORNO Bovino 33In. French Door Stainless Steel Refrigerator (FFFFD1907-33SB)
- FORNO Capraia Triple Temp Zones - Dual Zone Wine Cooler w/Drawers (FWCDR6661-30)
- FORNO Cologne 30In. Freestanding Stainless Steel Refrigerator (FFRBI1821-30S)
- FORNO No Frost Refrigerator 31In. French Door Stainless Steel w/Ice Maker (FFFFD1974-31SB)
- DANBY 2.5cf All Refrigerator Auto Defrost, White (DAR026A1WDD)
- Forno Refrigerators