Shop All Ovens and Ranges
Forno
30In. Built-In Single Wall Oven
Mfr # FBOEL1358-30
Zoro # G010544485
original price:
$1,867.99
11% off
new price: $1,645.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,645.99
Free 30-Day Returns
Key Features
- Voltage 240
- Color Black
- Width 30"
- Height 28.4"
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forno
- MFR # FBOEL1358-30
- Zoro # G010544485
- UPC # 686136913058
- Country of Origin China
- Category Ovens and Ranges
Dimensions
Width | 30" |
Height | 28.4" |
Depth | 23.5" |
Length (In.) | 30" |
Details
Item | Forno 30" Built-In Single Wall Oven |
Voltage | 240 |
Color | Black |
Material | Stainless Steel |
Includes | 2 Electroplated Oven Racks, Steam Clean Pan |
Features | True European Convection Fans, Touch Controls, LCD Display, Delay Start, Self-Cleaning |
Oven Capacity | 5 Cu. Ft. |
Functions | Air Fry, Bake, Broil, Roast, Warm, Proof, Sabbath |
Description
The Forno 30In. Electric Wall Oven has a capacity of 5. cu. ft. Equipped with a True European Convection Fans, maintaining a consistent uniformed oven temperature for evenly cooked meals. Touch Controls and LCD Display for Air-Fry Function, Bake, Broil, Roast or Warm/Proof makes it a truly versatile addition to your kitchen. Includes 2 Electroplated Racks and Steam Clean Pan with Delay Start/Self Cleaning.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Pilaster S/S, Keyhole, 4 8" (T21-1048)
- FRYMASTER Ignition Cable Kit Mj45/50 (8261721)
- GE Coil Brush (PM14X51)
- SQWINCHER Sports Drink Mix, 64 oz., Liquid Concentrate, Regular, Cool Citrus (159030330)
- FORNO Professional 48In. Freestanding Gas Range with AirFry (FFSGS6291-48)
- FORNO Capriasca Titanium Professional 36In. Freestanding Gas Range (FFSGS6260-36)
- FORNO Lecce 30In. Built-In Touch Control Induction Cooktop (FCTIN0545-30)
- FORNO Loiano 24In. Freestanding Electric Range, 4 elements (FFSEL6069-24)
- FORNO Capriasca 30In. Freestanding French Door Dual Fuel Range (FFSGS6387-30)
- FORNO Capriasca Titanium Professional 36In. Freestanding Dual Fuel Range (FFSGS6187-36)
- CONCORD Deluxe 16" Banjo Single Square Burner Stove (B-4229)
- Forno Ovens and Ranges