Shop All Dishwashers
Forno
24In. Built-In Low-Noise Dishwasher
Mfr # FDWBI8067-24S
Zoro # G510544503
product price: $1,069.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,069.99
Free 30-Day Returns
Key Features
- Width 24"
- Depth 26.54"
- Voltage 120
- Material Metal
- Features Stainless Steel Tub with 3 Baskets, 6 Washing Programs, Electronic Controls, LED Display, 24 Hour Delay Start Options
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forno
- MFR # FDWBI8067-24S
- Zoro # G510544503
- UPC # 686136980074
- Country of Origin China
- Category Dishwashers
Dimensions
Width | 24" |
Depth | 26.54" |
Height | 33.74" |
Length | 24" |
Details
Item | Forno 24" Built-In Low-Noise Dishwasher |
Voltage | 120 |
Material | Metal |
Features | Stainless Steel Tub with 3 Baskets, 6 Washing Programs, Electronic Controls, LED Display, 24 Hour Delay Start Options |
Air Cycle | 6 Hours |
Energy Consumption | 249 KWH per Year |
Noise Level | 48 dB |
Drying Method | Heat and Fan |
Description
This built-in, low-noise 48-decibel dishwasher comes equipped with a stainless-steel front and pro-style handle. Durable stainless-steel tub with 3 baskets to provide ample room for large dish capacity and utensils. Six washing programs, Electronic controls with a sleek LED display for Six washing programs with upto 24 hours delay start options. Energy star, UL and CSA approved unit.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCCALL KasonĀ® - 11267Wt0014 Hinge (MCC2500)
- TAYLOR THERMOMETR CANDY+FRY (5978N)
- CAMPBELLS Campbell's On The Go Tomato Ready To Serve Soup 11.1 oz., PK8 (000013736)
- LANG Switch (30304-09)
- MVP GROUP Jet-Tech 747HH, Warewasher, Deluxe High Temp, High Hood Door, 208-240V (747HH)
- GE Start Switch Replacement (WE4M416)
- SPT SPT SD-9254SSA Energy Star 18 in. Built-In Dishwasher with Heated Drying & Stainless (SD-9254SSA)
- ELECTROLUX Replcmtn Water Inlet Valve for Washer (134959340)
- FRIGIDAIRE 24" Built-In Dishwasher, ADA Compliant, Black (FFBD2420UB)
- WHIRLPOOL Trash Compactor Bags, 15", PK60 (W10165294RB)
- LG LG ZEN5005DD1001B Dishwasher Silverware Basket for D1401TB (ZEN5005DD1001B)
- Forno Dishwashers