Shop All Wire Wheel Brushes
Forney
Wire Wheel, Crimped, 3 in x .008 in x 1/4 in Hex Shank
Mfr # 72736
Zoro # G111756947
product price: $3.29
/ea
Sold in multiples of 12 for $39.48
$39.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 72736
- Zoro # G111756947
- UPC # 32277727366
- Country of Origin China
- Category Wire Wheel Brushes
Description
This Forney stem mounted 3 in fine wire wheel brush with a 1/4 in hex shank offers some serious cleaning power! Itfts designed for easy access into narrow holes and confined areas. This wire wheel brush features crimped style wire which is ideal for light to medium duty applications. It removes rust, scale, paint, and weld spatter in hard to reach areas. Designed to be used with common 1/4 in diameter electric power drills or pneumatic air drills. Product Specifications:* Type: Power brush* Diameter: 3 in* Wire Style: Crimped* Wire Material: High carbon steel* Fine* Shank: 1/4 in* Hex Wire Size: .008 in .203 millimeters* Maximum Revolutions Per Minute RPM: 6,000* Tool Type: For use with common 1/4 in diameter electric power drills or pneumatic air drills
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Contour Sanding Sponge, Fine, PK20 (07660703078)
- PFERD 5" x 1/4 Grinding Wheel, 7/8" A.H. - PSF STEELOX - Type 27 (61003)
- ECONOLINE Gloves (12004)
- ARC ABRASIVES 5" Zirconia Alumina Cloth PSA Disc, 60 Grit (30441ZA)
- FORNEY Wire Wheel, Crimped, 4 in x .008 in x 1/4 in Hex Shank (72740)
- FORNEY Command PRO Wire Wheel, Crimped, 8 in x .014 in x 1/2 in - 5/8 in (72897)
- FORNEY Wire Wheel, Crimped, 1-1/2 in x .012 in x 1/4 in Hex Shank (72725)
- FORNEY Wire Wheel, Crimped, 2-1/2 in x .012 in x 1/4 in Hex Shank (72733)
- FORNEY Wire Wheel Crimped, 5 in x .012 in x 1/2 in - 5/8 in Arbor (72741)
- FORNEY Forney Industries Inc 72747 Brush Wire Wheel Fine 6 x .008 in. (8912396)
- PFERD 6" Std Twist Knot Wheel - Long Flag - .014 CS Wire, 5/8-1/2" A.H. (81881)
- Forney Wire Wheel Brushes