Shop All Wire Wheel Brushes
Forney
Wire Wheel, Crimped, 1-1/2 in x .012 in x 1/4 in Hex Shank
Mfr # 72725
Zoro # G611757185
product price: $2.15
/ea
Sold in multiples of 16 for $34.40
$34.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 72725
- Zoro # G611757185
- UPC # 32277727250
- Country of Origin China
- Category Wire Wheel Brushes
Description
This Forney stem mounted 1-1/2 in coarse wire wheel brush with a 1/4 in hex shank offers some serious cleaning power! Itfts designed for easy access into narrow holes and confined areas. This wire wheel brush features crimped style wire which is ideal for light to medium duty applications. It removes rust, scale, paint, and weld spatter in hard to reach areas. For use with any 1/4 in diameter electric power drill or pneumatic air drill. Product Specifications:* Type: Power brush* Diameter: 1-1/2 in* Wire Style: Crimped* Wire Material: High carbon steel* Coarse* Shank: 1/4 in 6.35 millimeters* Hex Wire Size: .012 in .304 millimeters* Maximum Revolutions Per Minute RPM: 6,000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Fleming Supply Sharpening Stone for Knives, Kitchen Tool with Dual Sided 400/1000 Grit to Polish (261481WNQ)
- MIRKA Q.Silver 3" Grip P800 (2C-608-800)
- NORTON ABRASIVES Flap Disc, Ceramic, Type 27, 4 1/2" dia (66254499894)
- FLEX-HONE TOOL FHQ, FLEX-HONE Oil - Quart Bottle (FHQ)
- FORNEY Forney Industries Inc 72747 Brush Wire Wheel Fine 6 x .008 in. (8912396)
- FORNEY Wire Wheel, Crimped, 8 in x .014 in x 1/2 in - 5/8 in Arbor (72762)
- FORNEY Command PRO Wire Wheel, Crimped, 3 in x .014 in x 1/4 in Shank (60016)
- FORNEY Wire Wheel, Crimped, 3 in x .012 in x 1/4 in Hex Shank (72735)
- FORNEY Wire Wheel, Crimped, 2-1/2 in x .012 in x 1/4 in Hex Shank (72733)
- FORNEY Command PRO Wire Wheel, Crimped, 3 in x .008 in x 1/4 in Shank (60017)
- WEILER Crimped Wire Wheel, 7 Dia, .014 Wire, 2Ah (03100)
- Forney Wire Wheel Brushes