Shop All Spiral Tube Brushes
Forney
Wire Fitting Brush, 5/8 in
Mfr # 70470
Zoro # G611757321
product price: $1.85
/ea
Sold in multiples of 19 for $35.15
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 70470
- Zoro # G611757321
- UPC # 32277704701
- Country of Origin China
- Category Spiral Tube Brushes
Description
Ideal for cleaning plumbing copper fittings prior to soldering. Great for removing corrosion from battery terminals, tubing or black pipe.SPECIFICATIONS* TYPE: Power fitting brush* SIZE: 5/8 inch 15.88 millimeters* LENGTH: 6 inch 152.4 millimeters* DIAMETER: 5/8 inch 15.88 millimeters* HANDLE: Wire Loop Handle* COLOR: Metallic silverWARNING* Do not use to clean grills or other cooking equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 180 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 180 Grit, Very Fine, Aluminum Oxide (11199)
- MIRKA Mesh Grip, Disc, 6", P240 Grit, PK50 (AC-241-240)
- CLESCO QC-1420-8 Hex Head Spin-On Mandrel for Threaded Eyelet (QC-1420-8)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size (66252843192)
- FORNEY Forney Industries Inc 70487 Tube Brush Nylon With Wire Loop-End Handle; 1.25 x 15.5 in. (8910937)
- FORNEY Forney Industries Inc 70469 Tube Brush Nylon With Wire Loop-End Handle; 0.75 x 8.5 in. (8910911)
- OSBORN Crimped Wire Internal Brush, 1" (0003618700)
- TANIS BRUSH Mini Brush Set, Nylon, Micro Diameter, PK6 (08140)
- WEILER Double Spiral Tube Brush, Power, 0.875"dia (91023)
- GORDON BRUSH H2" No. 4 Channel Strip Brush .010" 100% Conductive Nylon (44963)
- TANIS BRUSH Hand Tube Brush, .003, HC Steel, 1/8" dia. (05000)
- Forney Spiral Tube Brushes