Shop All Spiral Tube Brushes
Forney
Wire Fitting Brush, 3/4 inch with Wire Loop Handle
Mfr # 70484
Zoro # G511757209
product price: $2.69
/ea
Sold in multiples of 13 for $34.97
$34.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 70484
- Zoro # G511757209
- UPC # 32277704848
- Country of Origin China
- Category Spiral Tube Brushes
Description
Ideal for cleaning plumbing copper fittings prior to soldering. Great for removing corrosion from battery terminals, tubing or black pipe. SPECIFICATIONS* TYPE: Power fitting brush* SIZE: 3/4 inch 19.05 millimeters* LENGTH: 6-1/2 inch 165.1 millimeters* DIAMETER: 3/4 inch 19 millimeters* HANDLE: Wire loop handle* COLOR: Metallic silver WARNING* Do not use to clean grills or other cooking equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Finish Cloth Drum Belt, 3.5" 60G, 3-1/2" W, 60 Grit, CoolCut XX (07F506)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 4-1/2 in., Med (62014)
- PFERD Acid Brush, Horsehair - 9/16" Width, 1" Trim Length (89622)
- NORTON ABRASIVES CutOff Whl, 57A60-M8B, 8"x.060"x1/2" (66253022702)
- FORNEY Forney Industries Inc 70469 Tube Brush Nylon With Wire Loop-End Handle; 0.75 x 8.5 in. (8910911)
- FORNEY Forney Industries Inc 70487 Tube Brush Nylon With Wire Loop-End Handle; 1.25 x 15.5 in. (8910937)
- FORNEY Wire Fitting Brush, 5/8 in (70470)
- BRUSH RESEARCH MANUFACTURING 85AY100080SC Abrasive Nylon Brush. For 1" Bore Dia., 80SC, 2" Brush Part, 6" OAL (85AY100080SC)
- WEILER 5/8" Power Tube Brush, .008" Steel Wire Fill, 1" Brush Length (21265)
- TOUGH GUY Condenser, Dia 1, 12 24 (F) Thread, L 6 (3HGT2)
- BRUSH RESEARCH MANUFACTURING 81AYKIT Miniature Abrasive Nylon Deburring Brush Kit-Inch Sizes (12 Per Pack) (81AYKIT)
- Forney Spiral Tube Brushes