Shop All Pressure Washer Nozzles
Forney
Washing Nozzle, White, 40 Degree x 4.5 mm
Mfr # 75156
Zoro # G411821185
product price: $4.79
/ea
Sold in multiples of 7 for $33.53
$33.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 75156
- Zoro # G411821185
- UPC # 32277751569
- Country of Origin China
- Category Pressure Washer Nozzles
Description
Stainless steel washing Quick Connect QC pressure washer spray nozzle with 40 degrees spray and 4.5mm orifice. White color-coded. The spray nozzle is designed for a 1/4 in 6.35mm QC coupler and is ideal for quick exchange of spray nozzles and spray guns. It connects to all of the most common pressure washer equipment in the industry. The washing nozzle has a wide spray pattern that disperses the water pressure over a large area and is recommended for rinsing and moderate washing. Ideal for washing down aluminum siding, cleaning windows, washing vehicles, spraying sidewalks, driveways and patios. SPECIFICATIONS:* Fitting: Spray nozzle* Material: Stainless steel* Spray Nozzle: 40 degrees soap* Color-Coding: White* Nozzle Connection: 1/4 in 6.35mm Quick Connect* Orifice: 4.5mm* Maximum Temperature: 300 degrees F 148.9 degrees C* Maximum Working Pressure: 4,000 PSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER 24 inch Hedge Trimmer with Rotating Handle (HH2455)
- MAXXAIR VENT Replacement Shroud For Coleman-Mach Air Conditioners(11,000 BTU/ 13,500 BTU/ 15,000 BTU) (00-325001)
- RAIN BIRD POPUP ROTOR ADJ17-24' 4"" (22SARVAPRO)
- MTD Flywheel (951-14722)
- FORNEY 75153 15 Degree x 45MM Quick Connect Chiseling Nozzle (1497601)
- FORNEY Sewer Nozzle, 4.5 mm x 1/4 in FNPT (75140)
- FORNEY Sewer Nozzle, Rotating, 5.5 mm x 1/4 in FNPT (75142)
- FORNEY High Pressure Nozzle, Green, 25 Degree, 3.0 Orifice (75158)
- HYPRO Hypro Boom X Tender Spray Nozzles (XT020)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip - Red (PW7103-DR)
- SOLO Plastic Adjustable Nozzle (4900527)
- Forney Pressure Washer Nozzles