Shop All Transformers
Forney
Voltage Transformer, 115V, 115V
Mfr # A-079941-00 16752
Zoro # G810018926
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 115V
- Output Voltage - Transformer 115V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Forney
- MFR # A-079941-00 16752
- Zoro # G810018926
- Country of Origin Unknown
- Category Transformers
Details
Item | Voltage Transformer |
Input Voltage - Transformer | 115V |
Output Voltage - Transformer | 115V |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 48.00x30.00x10.00, Gray, Steel (A48H30CLP)
- PANDUIT Replacement Battery, Verisafe, 3.6V (VS-AVT-BATTERY)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 208 V AC, 7 A, Reversing: No (3RT20151AN62)
- AIROTRONICS Encapsulated Timer Relay, 1A, Relay (THCU102S3E)
- HONEYWELL TRANSFORMER TRADELINE24V (AT72D1683/Z)
- DAYTON Control Transformer, 750 VA, 60°C, 24V AC, 240/480V AC (4MTV1)
- DAYTON Control Transformer, 250 VA, 60°C, 24V AC, 240/480V AC (4MTR7)
- W BOX Plug-In Transformer, 50 VA, 16.5V, 120V (0E-PPS1650)
- DAYTON Control Transformer, 1 kVA, 80°C, 120V AC, 240/480V AC (31EG92)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55°C, 120V AC, 208/240/480V AC (9070T50D20)
- AIPHONE Plug-In Transformer, 12V, 110V (PT-1210NA)
- Forney Transformers