Shop All General Purpose Gloves
Forney
Utility Work Gloves Menfts XL
Mfr # 53022
Zoro # G411757095
product price: $13.79
/ea
Sold in multiples of 3 for $41.37
$41.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 53022
- Zoro # G411757095
- UPC # 32277530225
- Country of Origin China
- Category General Purpose Gloves
Description
These multi-purpose utility work gloves feature a light and soft fabric shell with ANSI A5 cut resistant rating. Additional features include conductive micro-fiber material woven into the index finger and thumb providing excellent touch response for precise control and response of a touchscreen device. Common uses include light glass handling, carpet installation, metal fabrication, sheet metal handling, general assembly, packaging and warehousing.Features and Benefits:* Size: Extra-Large* Trusted fit - research and development R&D driven specifications ensure sizing hits the sweet spot* Quick fit design for easy on and off* Lycra fourchettes on side of fingers for ventilation, stretch and comfort* ANSI A5 Cut resistant rated liner for medium to heavy cut hazards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF WORKWEAR Coverall, Chest 56In., Blue (CC14PB RG 56)
- MCR SAFETY Cut-Resistant Gloves, S Glove Size, PK12 (9828PUS)
- ACCUFORM SAFETY LABEL HYDRAULIC OIL 3 X 7 LCHL586 (LCHL586)
- TINGLEY RUBBER Tingley® O32007 American® Plain Front Overall, Yellow, 2XL (O32007.2X)
- FORNEY Premium Pigskin Leather Utility Work Gloves Menfts L (53091)
- FORNEY Jersey Gloves, 8 Ounce Size L/XL (53299)
- FORNEY Premium Pigskin Leather Utility Work Gloves Menfts XL (53092)
- FORNEY Camo Utility Work Gloves Menfts M (53016)
- FORNEY Premium Pigskin Leather Utility Work Gloves Menfts M (53090)
- FORNEY Camo Utility Work Gloves Menfts L (53017)
- MCR SAFETY Chore Mitten Cotton Poly Blend L, PK12 (8900L)
- Forney Gloves & Hand Protection