Shop All General Purpose Gloves
Forney
Utility Work Gloves Menfts M
Mfr # 53020
Zoro # G011756979
Sold in multiples of 3 for $41.37
$41.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Forney
- MFR # 53020
- Zoro # G011756979
- UPC # 32277530201
- Country of Origin China
- Category General Purpose Gloves
Description
These multi-purpose utility work gloves feature a light and soft fabric shell with ANSI A5 cut resistant rating. Additional features include conductive micro-fiber material woven into the index finger and thumb providing excellent touch response for precise control and response of a touchscreen device. Common uses include light glass handling, carpet installation, metal fabrication, sheet metal handling, general assembly, packaging and warehousing.Features and Benefits:* Size: Medium* Trusted fit - research and development R&D driven specifications ensure sizing hits the sweet spot* Touchscreen compatible* Quick fit design for easy on and off* Lycra fourchettes on side of fingers for ventilation, stretch and comfort* ANSI A5 Cut resistant rated liner for medium to heavy cut hazards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND VISIONS Hudson Bay Traders Goods Thermal Sock Cotton (05-0178)
- HONEYWELL NORTH North By Honeywell N75001B Organic Gas And Vapor Cartridge, (N75001L)
- DUPONT Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, Elastic Wrist, 3XL, White (TY122SWH3X0025VP)
- SUPERIOR GLOVE Blk Nyln/Stl Grn Pm Sz Lg, PR (S13KBGLP/L)
- FORNEY Premium Pigskin Leather Utility Work Gloves Menfts L (53091)
- FORNEY Jersey Gloves, 8 Ounce Size L/XL (53299)
- FORNEY Camo Utility Work Gloves Menfts L (53017)
- FORNEY Premium Pigskin Leather Utility Work Gloves Menfts M (53090)
- FORNEY Camo Utility Work Gloves Menfts M (53016)
- FORNEY Premium Pigskin Leather Utility Work Gloves Menfts XL (53092)
- MCR SAFETY Heavy Weight Cotton Poly Blend Gr, L, PK12 (9507L)
- Forney Gloves & Hand Protection