Forney

Utility Work Gloves Menfts L


product price: $13.79
/ea
Sold in multiples of 3 for $41.37

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

These multi-purpose utility work gloves feature a light and soft fabric shell with ANSI A5 cut resistant rating. Additional features include conductive micro-fiber material woven into the index finger and thumb providing excellent touch response for precise control and response of a touchscreen device. Common uses include light glass handling, carpet installation, metal fabrication, sheet metal handling, general assembly, packaging and warehousing.Features and Benefits:* Size: Large* Trusted fit - research and development R&D driven specifications ensure sizing hits the sweet spot* Touchscreen compatible* Quick fit design for easy on and off* Lycra fourchettes on side of fingers for ventilation, stretch and comfort* ANSI A5 Cut resistant rated liner for medium to heavy cut hazards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.