Shop All General Purpose Gloves
Forney
U-Wrist Pro Grip Utility Work Gloves Menfts M
Mfr # 53036
Zoro # G711757184
product price: $13.79
/ea
Sold in multiples of 3 for $41.37
$41.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 53036
- Zoro # G711757184
- UPC # 32277530362
- Country of Origin China
- Category General Purpose Gloves
Description
These multi-purpose utility work gloves feature a high performance micro-fiber synthetic leather providing superior durability, breathable 3D mesh back for maximum comfort and silicone-patterned palm for enhanced gripping power in wet or dry conditions. Additional features includes smart touchscreen technology in thumb and index finger with excellent touch response for precise control and response of a touchscreen device. Features and Benefits:* Size: Medium* Trusted fit - research and development R&D driven specifications ensure sizing hits the sweet spot* Ergonomic u-shape adjustable wrist providing ultra comfort and flexible fitting* Touchscreen compatible* Terry cloth for wiping sweat* Adjustable wrist strap for a customized snug fit* Lycra fourchettes on side of fingers for ventilation, stretch and comfort* Reinforced patches to protect heavy wear area protection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Number Label, 1 (DBV-SINGLE-8-1)
- HILLMAN English Black Restroom Plaque 9 in. H X 6 in. W, 3PK (844148)
- IRONCLAD PERFORMANCE WEAR Polyurethane Coated Gloves, Palm Coverage, Black, XL, PR (KKC1PU-05-XL)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Gold (19992)
- FORNEY Premium Pigskin Leather Utility Work Gloves Menfts XL (53092)
- FORNEY Camo Utility Work Gloves Menfts L (53017)
- FORNEY Premium Pigskin Leather Utility Work Gloves Menfts L (53091)
- FORNEY Camo Utility Work Gloves Menfts M (53016)
- FORNEY Jersey Gloves, 8 Ounce Size L/XL (53299)
- FORNEY Premium Pigskin Leather Utility Work Gloves Menfts M (53090)
- WOMANSWORK Womanswork Latex Weeder Gloves, multiple colors in S, M or L (440GRNL)
- Forney Gloves & Hand Protection