Forney

U-Wrist Pro Grip Utility Work Gloves Menfts L


product price: $13.79
/ea
Sold in multiples of 3 for $41.37

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

These multi-purpose utility work gloves feature a high performance micro-fiber synthetic leather providing superior durability, breathable 3D mesh back for maximum comfort and silicone-patterned palm for enhanced gripping power in wet or dry conditions. Additional features includes smart touchscreen technology in thumb and index finger with excellent touch response for precise control and response of a touchscreen device. Features and Benefits:* Size: Large* Trusted fit - research and development R&D driven specifications ensure sizing hits the sweet spot* Ergonomic u-shape adjustable wrist providing ultra comfort and flexible fitting* Touchscreen compatible* Terry cloth for wiping sweat* Adjustable wrist strap for a customized snug fit* Lycra fourchettes on side of fingers for ventilation, stretch and comfort* Reinforced patches to protect heavy wear area protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.