Forney

U-Wrist Impact Resistant Utility Work Gloves Menfts M


product price: $17.19
/ea
Sold in multiples of 2 for $34.38

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

These multi-purpose utility work gloves feature a high performance micro-fiber synthetic leather providing superior durability, breathable 3D mesh back for maximum comfort. Additional features include strategically place TPR on wrist, palm, knuckle & finger guards offering good impact resistance. These work gloves provide heavy wear protection with PVC reinforcements in heavy wear protection and conductive micro-fiber material woven into the index finger and thumb providing excellent touch response for precise control for touchscreen devices. Common uses include packaging and parts assembly with sharp edges, construction and automotive assembly. Common uses include impact and power tools, automotive, manufacturing, assembly, box handling, construction, DIY home improvement.Features and Benefits:* Size: Medium* Trusted fit - research and development R&D driven specifications ensure sizing hits the sweet spot* Ergonomic u-shape adjustable wrist providing ultra comfort and flexible fitting* Touchscreen compatible* Terry cloth for wiping sweat* Adjustable wrist strap for a customized snug fit* Lycra fourchettes on side of fingers for ventilation, stretch and comfort* Reinforced patches to protect heavy wear area protection* Thermoplastic Rubber impact protection anatomically shaped to protect the back of your hand from the top of your wrist to the tips of your fingers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.