Shop All Cut-Resistant Gloves
Forney
U-Wrist Cut A3 Utility Work Gloves Menfts M
Mfr # 53039
Zoro # G811757244
product price: $15.85
/ea
Sold in multiples of 3 for $47.55
$47.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 53039
- Zoro # G811757244
- UPC # 32277530393
- Country of Origin China
- Category Cut-Resistant Gloves
Description
These multi-purpose utility work gloves feature a high performance micro-fiber synthetic leather providing superior durability, breathable 3D mesh back for maximum comfort and ANSI A3 cut resistant palm. Additional features include PVC reinforcements for heavy wear protection and conductive micro-fiber material woven into the index finger and thumb providing excellent touch response for precise control for touchscreen devices. Common uses include packaging and parts assembly with sharp edges, construction and automotive assembly.Features and Benefits:* Size: Medium* Trusted fit - research and development R&D driven specifications ensure sizing hits the sweet spot* Ergonomic u-shape adjustable wrist providing ultra comfort and flexible fitting* Touchscreen compatible* Terry cloth for wiping sweat* Adjustable wrist strap for a customized snug fit* Lycra fourchettes on side of fingers for ventilation, stretch and comfort* Reinforced patches to protect heavy wear area protection* ANSI A3 Cut resistant rated for light to medium cut hazards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, DARK NAVY, 46X30 (101257-041-46-30)
- 2W INTERNATIONAL Lime Mesh Contrast Hi-Vis Vest, 2X-Large, Class 2 (M7048C-2 2XL)
- 5.11 Tactical Boots, 10, W, Black, Plain, Mens, PR (12394)
- WEARWELL 73 ft. L x PVC, 1/4" Thick (701.14X3X73BK)
- HEXARMOR Safety Gloves, XL, PR (2052-XL (10))
- SUPERIOR GLOVE Needlestick-Resist Gloves, Size 9, PR (S10LXPB-9)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A3 Cut Level, Natural Rubber Latex, M, 1 PR (80-400)
- HONEYWELL Cut-Resistant Gloves, L, 13 Gauge, A2, PR (22-7913B/9L)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (RWG564TXL)
- ALLPOINTS Glove, Safety, Pair, 26" (1331743)
- HONEYWELL Cut-Resistant Gloves, M, 10 Gauge, A9, PR (29-0910B/8M)
- Forney Cut-Resistant Gloves