Shop All Welding Contact Tip
Forney
Tweco Style Contact Tip 11-35
Mfr # 60172
Zoro # G711820949
Sold in multiples of 7 for $33.53
$33.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Forney
- MFR # 60172
- Zoro # G711820949
- UPC # 32277601727
- Country of Origin China
- Category Welding Contact Tip
Description
4-pack of .035in .89 mm x 1in 25.4 mm contact tips. These welding tips are precision machined and versatile. Single pack is Forney ITEM# 85348.Product Specifications:* 1-inch 25.4 millimeters in length* Precision machined* Compatible with Forney, Tweco, Binzel and Clarke MIG guns* Pack size: 4-pack * Single pack is Forney ITEM# 85348Product Features:LIGHTWEIGHT* This strong and dependable contact tip is made of copper- making it lightweight and easily transportable.IMPRESSIVE ACCURACY * This consumable is precision machined for accurate welds.VERSATILE* These contact tips are compatible with Forney, Tweco, Binzel and Clarke MIG guns.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Pointed DC Gouging Carbons, 3/8" x 12" (DC38)
- BERNARD MIG Welding Gun, 400 A, 15 Ft. L, Miller (Q4015AE8EMC)
- AMERICAN BEAUTY TOOLS Soldering Tip, Chisel, 1.125 In (46C)
- XTRWELD 316L Filler Metal, 3/32, Stainless Steel, 1 lb Display Pack, 36 Inch L (CL316L093-1DP)
- FORNEY 14H-45 Tweco Style Heavy-Duty Contact Tip .045 (85328)
- FORNEY Tweco Style Contact Tip 14-35 (60175)
- LINCOLN ELECTRIC Tapered Contact Tip, 3/64 Al (KP2745-364AT)
- MILLER ELECTRIC Contact Tip, Pk10 (000068)
- MILLER ELECTRIC Nozzle, M-Series, Flux Cored (226190)
- KT INDUSTRIES .035 Tweeco Contact Tip 5/Cd (2-1518)
- PARKER TORCHOLOGY Tweco Style Contact Tip, 5/64" HD (1140-1209) (P14H-564)
- Forney Welding Contact Tip