Shop All Pressure Washer Nozzles
Forney
Turbo Nozzle high-pressure Rotating, 1/4 in FNPT x 4.5 mm
Mfr # 75161
Zoro # G911821227
product price: $60.89
/ea
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 75161
- Zoro # G911821227
- UPC # 32277751613
- Country of Origin China
- Category Pressure Washer Nozzles
Description
Pressure washer rotating turbo nozzle with brass inlet, 4.5mm orifice and up to 5,100 PSI of high-pressure output. The 4.5mm orifice has a rotating 0 degrees tearing action spray. The rotating tearing action increases cleaning efficiency by more than 200% over a standard 25 degrees flushing spray nozzle. This turbo nozzle is ideal for hard surface cleaning such as removing graffiti and equipment with caked on mud. SPECIFICATIONS:* Fitting: Rotating turbo nozzle* Material: Brass inlet* End #1: 4.5mm Orifice with rotating 0 degrees tearing action* End #2: 1/4 in 6.35mm Female National Pipe Thread FNPT* Maximum Temperature: 212 degrees F 100 degrees C* Maximum Working Pressure: 5,100 PSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDERIA 1 cu.ft. Organic Worm Castings Soil (GU2672305)
- LINK HANDLES TAMPER HANDLE W/2"" SLOT (66555)
- STENS Air Filter 605-599 For Stihl 4282 141 0300 (605-599)
- POULAN Saw Chain, 18 91VJP-62 3/8 050 (952051338)
- FORNEY 75153 15 Degree x 45MM Quick Connect Chiseling Nozzle (1497601)
- FORNEY Sewer Nozzle, Rotating, 5.5 mm x 1/4 in FNPT (75142)
- FORNEY High Pressure Nozzle, Green, 25 Degree, 3.0 Orifice (75158)
- FORNEY Washing Nozzle, White, 40 Degree x 4.5 mm (75156)
- FORNEY Sewer Nozzle, 4.5 mm x 1/4 in FNPT (75140)
- A.R. NORTH AMERICA Nozzle, VEEJET 1/8M Brass (H1/8VV-9501)
- A.R. NORTH AMERICA Nozzle Spray, 1/4m (SA1/4MEG-0008)
- Forney Pressure Washer Nozzles