Shop All Spiral Tube Brushes
Forney
Tube Brush, Nylon, 3/4 in
Mfr # 70469
Zoro # G211757301
product price: $2.85
/ea
Sold in multiples of 12 for $34.20
$34.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 70469
- Zoro # G211757301
- UPC # 32277704695
- Country of Origin China
- Category Spiral Tube Brushes
Description
Ideal for cleaning carburetors, brake cylinders, radiator hoses, engine blocks, blocked hoses, drains, etc.SPECIFICATIONS* TYPE: Cleaning tube brush* SIZE: 3/4 inch 19.05 millimeters* LENGTH: 8-1/2 inch 215.9 millimeters* WIRE MATERIAL: Nylon* BRUSH STYLE: Single stem/single spiral with durable .005 inch 0.127 millimeters nylon bristles* COLOR: Metallic silverWARNING* Do not use to clean grills or other cooking equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 180 G, AlO, PK50 (66261126336)
- DYNABRADE SANDING BELT MEDIUM DYNABRITE 1/2" x 30 (DB90436)
- NORTON ABRASIVES Abrasve Roll, 1-1/2"Wx150 ft.L, 120G, Brown (66261126286)
- OSBORN Knot Wire Wheel Brush, 6", 0002604600 (0002604600)
- FORNEY Wire Fitting Brush, 5/8 in (70470)
- FORNEY Forney Industries Inc 70487 Tube Brush Nylon With Wire Loop-End Handle; 1.25 x 15.5 in. (8910937)
- FORNEY Forney Industries Inc 70469 Tube Brush Nylon With Wire Loop-End Handle; 0.75 x 8.5 in. (8910911)
- WEILER 2" Nylox Power Tube Brush, .040/80SC Fill, 2-1/2" Brush Length (21345)
- WEILER 1" Diameter Copper Tube Fitting Brush (44084)
- WEILER 1" Nylox Brush, .022/320SC Crimped Fill, 2-1/2" Brush Len (21138)
- WEILER Single Spiral Tube Brush, Power, 0.5"dia. (91032)
- Forney Spiral Tube Brushes