Shop All Spiral Tube Brushes
Forney
Tube Brush, 1/2 inch, Nylon
Mfr # 70485
Zoro # G411757392
product price: $2.35
/ea
Sold in multiples of 15 for $35.25
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 70485
- Zoro # G411757392
- UPC # 32277704855
- Country of Origin China
- Category Spiral Tube Brushes
Description
Ideal for cleaning carburetors, brake cylinders, radiator hoses, engine blocks, blocked hoses, drains, and more! SPECIFICATIONS* SIZE: 1/2 inch 12.7 millimeters* TYPE: Welding tube brush* WIRE MATERIAL: Nylon* LENGTH: 8-1/2 inch 215.9 millimeters* HANDLE: Wire loop-end handle* BRUSH STYLE: Single stem/single spiral with durable .005 inch 0.127 millimeters nylon bristles* COLOR: Metallic silver WARNING* Do not use to clean grills or other cooking equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Belt Ao/X Gp 4 X 48 60, 4" W, 48" L, Aluminum Oxide, 60 Grit, AO/X GP (707724805)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1x1,100/120G, Brown (07660788280)
- ZORO SELECT Mounted Point, 11/16" dia., A12 Shape (05539507099)
- 3M Cloth Belt 577F, 2inx36 in 80 YF-weight, (7010308378)
- FORNEY Forney Industries Inc 70469 Tube Brush Nylon With Wire Loop-End Handle; 0.75 x 8.5 in. (8910911)
- FORNEY Forney Industries Inc 70487 Tube Brush Nylon With Wire Loop-End Handle; 1.25 x 15.5 in. (8910937)
- FORNEY Wire Fitting Brush, 5/8 in (70470)
- TANIS BRUSH Hnd Tube Brush, .010, Nylon, 1/2" dia. 8.5" (06165)
- PFERD 1" M-BRAD® Power Tube Brush - .022 SiC - 320 Grit (84043)
- GORDON BRUSH 7" Duct and Flue Brush - Double Spiral, Double-Stem (85009)
- TANIS BRUSH Hand Tube Brush, .014, Nylon, 2" dia. (06698)
- Forney Spiral Tube Brushes