Shop All Spiral Tube Brushes
Forney
Tube Brush, 1-1/4 inch, Nylon
Mfr # 70487
Zoro # G411757378
product price: $2.95
/ea
Sold in multiples of 12 for $35.40
$35.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 70487
- Zoro # G411757378
- UPC # 32277704879
- Country of Origin China
- Category Spiral Tube Brushes
Description
Ideal for cleaning carburetors, brake cylinders, radiator hoses, engine blocks, blocked hoses, drains, etc. SPECIFICATIONS* TYPE: Welding tube brush* SIZE: 1-1/4 inch 31.75 millimeters* LENGTH: 15-1/2 inch 393.7 millimeters* WIRE MATERIAL: Nylon* BRUSH STYLE: Single stem/single spiral with durable .005 inch 0.127 millimeters nylon bristles* COLOR: Metallic silver WARNING* Do not use to clean grills or other cooking equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA EKASILK PLUS 1 / 2 in. Sponge 3"x 4" No Hole Fine (220-240 Grit Finish) Hook & Loop Sanding Pad (P-104506)
- DYNABRADE LockingDisc, 3"dia., 50G (92042)
- DIABLO MASONRY GRIND DISC 7""D (DBD070250B01C)
- 3M 3M„¢ Scotch-Brite„¢ Clean and Finish Roll 4" x 10 YDS Aluminum Oxide VFN Grit (7000046195)
- FORNEY Forney Industries Inc 70469 Tube Brush Nylon With Wire Loop-End Handle; 0.75 x 8.5 in. (8910911)
- FORNEY Forney Industries Inc 70487 Tube Brush Nylon With Wire Loop-End Handle; 1.25 x 15.5 in. (8910937)
- FORNEY Wire Fitting Brush, 5/8 in (70470)
- GORDON BRUSH 1/2" Brush Diameter Condenser Tube Brush - Nylon (43012)
- BRUSH RESEARCH MANUFACTURING 81A35M Mini Deburring Brush, 3.5mm Diameter., .003SS, 1" Brush Part, 3" Overall Length (81A35M)
- BRUSH RESEARCH MANUFACTURING 81A142 Mini Deburring Brush, .142" Diameter., .003SS, 1" Brush Part, 3" Overall Length (81A142)
- OSBORN Nylon Tube/Spout Brush, 1/2" (0005110200)
- Forney Spiral Tube Brushes