Shop All Quick Connect Fittings
Forney
Tru-Flate Style Plug, 1/4 in x 3/8 in FNPT
Mfr # 75398
Zoro # G411756593
product price: $3.59
/ea
Sold in multiples of 10 for $35.90
$35.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 75398
- Zoro # G411756593
- UPC # 32277753983
- Country of Origin China
- Category Quick Connect Fittings
Description
1/4in Tru-Flate compatible plug with 3/8in female national pipe thread NPT. Intended for use on compressed air lines only.Product Specifications:* 1/4in 6.35 millimeters x 3/8in 9.52 millimeters* Material: Steel* Maximum working pressure: 300 pounds of force per square inch PSI* Comes in carded packaging
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 59'' (4L590)
- SUPCO Molded Cogged V Belt, BX36 (BX36)
- SPEEDAIRE Nut, Panel Mount (4ZK32)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Snap Ring, 15mm Bore Dia., 32mm Outside Dia., 9mm Width (6002 2RSNR/C3 PRX)
- FORNEY 4-Piece Air Coupler and Plug Truflate Kit (75327)
- FORNEY Tru-Flate Style Coupler, 1/4 in x 1/4 in FNPT (75222)
- FESTO T-Distributor FCK-3-PK-6-KU (FCK-3-PK-6-KU)
- FOSTER Industrial Plug, 1/4" MPT (10-3)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Size, 1/4 in Hose Fitting Size, Plug, Male, 30E703 (30E703)
- PREVOST Industrial Safety Coupler, 1/2" MNPT (ISI 081253)
- MILTON INDUSTRIES V-Style 1/4" FNPT Brass Plug (761)
- Forney Hose Fittings