Shop All Quick Connect Fittings
Forney
Tru-Flate Style Plug, 1/4 in x 1/4 in MNPT
Mfr # 75215
Zoro # G511756714
product price: $1.55
/ea
Sold in multiples of 22 for $34.10
$34.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 75215
- Zoro # G511756714
- UPC # 32277752153
- Country of Origin China
- Category Quick Connect Fittings
Description
1/4in Tru-Flate compatible plug with 1/4in male national pipe thread NPT. Intended for use on compressed air lines only.Product Specifications:* 1/4in 6.35 millimeters x 1/4in 6.35 millimeters* Material: Steel* Maximum working pressure: 300 pounds of force per square inch PSI* Comes in bulk packaging* Carded 2-pack version is Forney Industries ITEM# 75590
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/4" Multipurpose Air Hose 300 psi Red (20026985)
- DAYTON Shaft Collar, Clamp, 1Pc, 1-15/16 In, Steel (3ZN95)
- DIXON Elbow Crimped or Hose Clamp, 3/16 in Hose I.D, 1/8 in Thread (1290302C)
- FAG BEARINGS FAG-6201 2RSR C3, Deep Groove BBear, Single Row 90Mm, 6201 2RSR C3 (6201 2RSR C3)
- FORNEY Tru-Flate Style Coupler, 1/4 in x 1/4 in FNPT (75222)
- FORNEY 4-Piece Air Coupler and Plug Truflate Kit (75327)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Size, 3/8in Hose Fitting Size, Plug, Male, 30E670 (30E670)
- PREVOST 3/8" FNPT Steel High Flow Interchange Plug (ERP 076202)
- PARKER Coupler Body, Steel, MNPT, 1/4 In. Pipe (24C)
- MILTON H Style Push-Lock Plug, 3/8"Hose Barb, PK5 (1797-6)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4, Brass (30E708)
- Forney Quick Connect Fittings