Shop All Quick Connect Fittings
Forney
Tru-Flate Style Coupler, 3/8 in x 1/4 in FNPT
Mfr # 75230
Zoro # G011756764
product price: $10.15
/ea
Sold in multiples of 4 for $40.60
$40.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 75230
- Zoro # G011756764
- UPC # 32277752306
- Country of Origin China
- Category Quick Connect Fittings
Description
3/8in Tru-Flate compatible coupler with 1/4in female national pipe thread NPT. Intended for use on compressed air lines only.Product Specifications:* 3/8in 9.52 millimeters x 1/4in 6.35 millimeters* Material: Brass* Maximum working pressure: 300 pounds of force per square inch PSI* Comes in bulk packaging* Carded packaging version is Forney Industries ITEM# 75485
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK MOTOR SUPPRESSOR, RC, 3x400...575VAC/4kW, RC3BU-RC-3x400-575/4k (23050)
- LEESON 3-Phase Washdown Jet Pump Motor, 2 HP, 56J Frame, 208-230/460V AC Voltage, 3,490 Nameplate RPM (119460.00)
- BESTORQ BX97 Cogged Belt, 100 in Outside Length, 21/32 in Top Width, 1 Ribs (BX97)
- SPEEDAIRE Filter/Regulator, 1/4in NPT, 150 psi (4ZK75)
- FORNEY 4-Piece Air Coupler and Plug Truflate Kit (75327)
- FORNEY Tru-Flate Style Coupler, 1/4 in x 1/4 in FNPT (75222)
- LEGACY SWIVEL CONNECTOR 1/4" FNPT E1/4" MNPT (LMA9700-X)
- PRIMEFIT T/Automotive Style 6-Ball Coupler 1/4" x 1/4" Male Steel (XTC1414MS6)
- PARKER Coupler Body, Steel, 1/2 In. Pipe, 110 cfm (EZ-501-8MP)
- FOSTER Brass 1/4" Socket, 1/4"MPT (O-3103)
- MILTON P Style 3/8" Body Automotive Coupler, 3/8" FNPT, PK5 (1805)
- Forney Quick Connect Fittings