Shop All Quick Connect Fittings
Forney
Tru-Flate Style Coupler, 1/4 in x 1/4 in MNPT
Mfr # 75309
Zoro # G311757096
product price: $5.85
/ea
Sold in multiples of 6 for $35.10
$35.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 75309
- Zoro # G311757096
- UPC # 32277753099
- Country of Origin China
- Category Quick Connect Fittings
Description
1/4in Tru-Flate compatible coupler with 1/4in male national pipe thread NPT. Intended for use on compressed air lines only.Product Specifications:* 1/4in 6.35 millimeters x 1/4in 6.35 millimeters* Material: Brass* Maximum working pressure: 300 pounds of force per square inch PSI* Comes in carded packaging* Bulk packaging version is Forney Industries ITEM# 75217
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Cam Follower 5.0000" Roller Dia, 2.7500" Roller Width, 2.5000" Stud Dia, 5.0625" Stud Length, Flat (CFH 5 S)
- AMERICAN FORGE & FOUNDRY Grease Fittings - Metric Kit (8104)
- PIX PIX, B60/5L630, V-Belt 5/8 X 63 (B60/5L630)
- SMC Flow Control Valve, 5/32 In Tube#10-32 (AS1201F-U10/32-03D)
- FORNEY 4-Piece Air Coupler and Plug Truflate Kit (75327)
- FORNEY Tru-Flate Style Coupler, 1/4 in x 1/4 in FNPT (75222)
- PRIMEFIT I/M 6-Ball Coupler 1/4" x 1/4" Male Steel (XIC1414MS6-B10-P)
- PREVOST 1/2" FNPT Steel Industrial Plug (IRP 086203)
- DIXON Air Chief ARO, FNPT 1/4", Coupler, 1/4", BR (DC38)
- GARDENA 39042-BK 0.62 & 0.5 in. Garden Hose Quick Connect Starter Set Metal (GA7544)
- PARKER Coupler Body, Brass, FNPT, 3/8 In. Pipe (B13E)
- Forney Hose Fittings