Forney

Suede Deerskin Leather Lined Driver Work Gloves Menfts M


product price: $14.45
/ea
Sold in multiples of 3 for $43.35

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Premium-grade 100% split-grain deerskin for tough work on the job providing high abrasion resistance with a naturally soft and flexible feel. Built with a classic driver pattern including a elastic wrist and ball and tape closure for tight fit preventing dirt and debris from entering the glove. Lined with 100g 3M Thinsulate for cold conditions. Common uses include landscaping, construction, farm & ranch, wood cutting, digging, yard work, or any heavy-duty task.Features and Benefits:* Size: Medium* Trusted fit - research and development R&D driven specifications ensure sizing hits the sweet spot* Side split suede leather offers the greatest durability and consistency.* Ergonomic keystone thumb improves durability, comfort, and dexterity while reducing hand fatigue* Cut design puts seams in natural hand creases for added comfort* 2 times thicker than normal deerskin for added durability and longevity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.