Shop All Leather Driver's Gloves
Forney
Suede Deerskin Leather Lined Driver Work Gloves Menfts L
Mfr # 53131
Zoro # G411756876
Sold in multiples of 3 for $43.35
$43.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Forney
- MFR # 53131
- Zoro # G411756876
- UPC # 32277531314
- Country of Origin China
- Category Leather Driver's Gloves
Description
Premium-grade 100% split-grain deerskin for tough work on the job providing high abrasion resistance with a naturally soft and flexible feel. Built with a classic driver pattern including a elastic wrist and ball and tape closure for tight fit preventing dirt and debris from entering the glove. Lined with 100g 3M Thinsulate for cold conditions. Common uses include landscaping, construction, farm & ranch, wood cutting, digging, yard work, or any heavy-duty task.Features and Benefits:* Size: Large* Trusted fit - research and development R&D driven specifications ensure sizing hits the sweet spot* Side split suede leather offers the greatest durability and consistency* Ergonomic keystone thumb improves durability, comfort, and dexterity while reducing hand fatigue* Cut design puts seams in natural hand creases for added comfort* 2 times thicker than normal deerskin for added durability and longevity
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Recycling Sign, 10x7 In., English, U1-1028-RD_10X7 (U1-1028-RD_10X7)
- VANTAGE INDUSTRIES Nonslip Rug Pad 2'X4'Eco (VATG-V14735-10)
- ACCUFORM Fire Alarm Sign, 14 in Height, 10 in Width, Vinyl, Rectangle, English (MFXG904VS)
- 5.11 Stryke Pant, Khaki, 32 30 (74369)
- FORNEY Lined Suede Cowhide Leather Driver Work Gloves Menfts XL (53159)
- FORNEY Suede Cowhide Leather Driver Work Gloves Menfts XL (53136)
- FORNEY Premium Cowhide Leather Driver Work Gloves Menfts 2XL (53050)
- FORNEY Split Back Cowhide Leather Driver Work Gloves Menfts 2XL (53128)
- FORNEY Suede Deerskin Leather Lined Driver Work Gloves Menfts XL (53132)
- FORNEY Hydra-Lock Pigskin Leather Driver Work Gloves Menfts Size M (53137)
- PIP Top Grain Goatskin Protector, Size 11, PR (148-7000/11)
- Forney Leather Driver's Gloves